Shop All Jobber Length Drill Bits
Ptd
PTD 015812PTD 0.19 in. QC21P Series High Speed Steel General Purpose Heavy Duty Parabolic Jobber Length Drill Bit; Bright - Pack of 12
Mfr # 015812PTD
Zoro # G104043672
product price: $64.35
/ea
$64.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ptd
- MFR # 015812PTD
- Zoro # G104043672
- UPC # 86071158123
- Country of Origin China
- Category Jobber Length Drill Bits
Description
QC21P Series High Speed Steel General Purpose Heavy Duty Parabolic Jobber Length Drill Bit
Features- Parabolic flute design for efficient chip removal
- Allows greater drilling depths in one pass
- Low thrust design self-centering split point for easier penetration
- Bright finish improves chip flow in soft or non-ferrous materials
- Pack of 12
- Alloy Steel/Hardened, Austenitic, Ferritic+Austenitic, Free Machining Stainless Steel, Magnetic Soft Steel, Martensitic, Nodular Graphite/Malleable Cast Iron, Plain Carbon Steel, Structural Steel/Case Carburizing Steel and Tempered Steel
- Cutting Depth: 4XD
- Cutting Direction: Right Hand
- Cutting Edge Material: HSS
- Diameter: 3/16 in.
- Drill Diameter Measurement System: Imperial
- Finish: Bright
- Flute Length: 2-5/16 in.
- Flute Type: Wide Land Parabolic
- Material: HSS
- Number of Flutes: 2
- Overall Length: 3-1/2 in.
- Point Angle: 135 deg
- Point Type: Self-Centering/Split
- Series: QC21P
- Shank Size: 3/16 in.
- Shank Type: Straight
- Through Coolant: No
- Type: General Purpose Heavy Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Retaining Ring Pliers, 0.047 In Tip, 0 Deg (J372)
- HALDER SUPERCRAFT Hammer Handle, Sledge, Hickory, 31-1/2 in (3566.1)
- MITUTOYO Cggi, 3.2-4.0" (209-360)
- DRAIN KING Drain Cleaning Tool, Resin, 26" Size (DKMS)
- EAGLE TAPTEK CUTTING TOOLS 13/32 COBALT JOBBER DRILL USA, 6PK (C300-026-D)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC #5 (C97359)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-J (C18037)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 1.5mm (47935)
- WALTER Walter Titex - Deep-hole twist drill (A1222-27/64IN)
- CHAMPION CUTTING TOOL #36 General Purpose Jobber Drill Bits, Oxide Treated Straight Shank, 118 Degree, HSS, 12PK (CHA 705-36)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 3/32 (46606)
- Ptd Jobber Length Drill Bits