Shop All Jobber Length Drill Bits
Ptd
PTD 010328PTD 0.44 in. R10CO Series High Speed Steel Heavy Duty Cobalt Jobber Length Drill Bit; Bronze Oxide - Pack of 6
Mfr # 010328PTD
Zoro # G204043671
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ptd
- MFR # 010328PTD
- Zoro # G204043671
- UPC # 86071103284
- Country of Origin China
- Category Jobber Length Drill Bits
Description
R10CO Series High Speed Steel Heavy Duty Cobalt Jobber Length Drill Bit
Features- Low thrust design self-centering split point for easier penetration
- Cobalt base material with bronze oxide for wear resistance and lubricity
- For enhanced tool life in ferrous materials
- Pack of 6
- Magnetic Soft Steel, Structural Steel/Case Carburising Steel, Plain Carbon Steel, Alloy Steel/Hardened and Tempered Steel, Free Machining Stainless Steel, Ferritic + Austenitic, Graphite/Malleable Cast Iron, Titanium, Nickel, Copper, Brass and Bronze
- Cutting Depth: 4XD
- Cutting Direction: Right Hand
- Cutting Edge Material: HSS-E
- Diameter: 7/16 in.
- Drill Diameter Measurement System: Imperial
- Finish: Bronze Oxide
- Flute Length: 4-1/16 in.
- Flute Type: Spiral
- Material: HSS-E
- Number of Flutes: 2
- Overall Length: 5-1/2 in.
- Point Angle: 135 deg
- Point Type: Self-Centering/Split
- Series: R10CO
- Shank Size: 7/16 in.
- Shank Type: Straight
- Through Coolant: No
- Type: Heavy Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Open Ended Wrench, 14mm (894 14)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-139)
- VERSADRIVE HMT TCT HoleCutter 2-1/4 x 13/16 in. (101030-0210)
- STARRETT Band Saw Blade, 5 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (91401-05)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- Q (46787)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lgth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC Let-I (C70039)
- ZORO SELECT #33 Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-301130B)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Jobber Drill 8.5 (95002422)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 17/64 (54059)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Force 1607 Black & Gold HSS RHS/RHC 3/8 (C69359)
- DRILL AMERICA 8.00mm Cobalt Metric Jobber Length Drill Bit (D/AMMCO8.00)
- Ptd Drill Bits