Shop All Tool Belts & Pouches
Pt Belt By Cyalume Technologies
Tool Belt, Reflective Belt, Green
Mfr # 9-3012509G
Zoro # G8221351
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Belt
- Color Green
- Features Reflective Belt
- Buckle Material Delrin
- Width 2 in
Product Information
- Brand Pt Belt By Cyalume Technologies
- MFR # 9-3012509G
- Zoro # G8221351
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Width | 2 in |
Fits Waist Size | 55 in |
Maximum Waist Size | 55 in |
Details
Item | Reflective Belt |
Tool Storage Type Included | Tool Belt |
Color | Green |
Features | Reflective Belt |
Buckle Material | Delrin |
Belt Material | Synthetic Polymer |
Style | Reflective Belt |
Adjustment Type | Buckle |
Description
Reflective Belt, Style Reflective Belt, Adjustment Type Buckle, Belt Material Synthetic Polymer, Buckle Material Delrin, Width 2 in, Maximum Waist Size 55 in, Color Green, Features Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Screwdriver Set, Slotted, 5 Pc (05346302001)
- STEEL CITY TROWELS BY BON Finish Trowel, Square/Round End, Carbon Steel, 20 X 4, Wood (66-263)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Metric Im (49-21MM)
- US TAPE 144 in Adhesive Tape Measure, 1/2 in Blade (50006)
- PT BELT BY CYALUME TECHNOLOGIES Tool Belt, Reflective Belt, Yellow (9-3012509Y)
- PT BELT BY CYALUME TECHNOLOGIES Tool Belt, Reflective Belt, White (9-3012509)
- PT BELT BY CYALUME TECHNOLOGIES Tool Belt, Reflective Belt, Orange (9-3012509O)
- PT BELT BY CYALUME TECHNOLOGIES Tool Belt, Reflective Belt, Blue (9-3012509B)
- PT BELT BY CYALUME TECHNOLOGIES Tool Belt, Reflective Belt, Red (9-3012509R)
- SITEPRO Paint Can Holder W/ Belt Loop (21-PC50)
- TOUGHBUILT Belt, Black/Orange, Polyester (TB-CT-41P-2BES)
- Pt Belt By Cyalume Technologies Tool Belts & Pouches