Shop All Safety Gates
Ps Industries
Safety Gate, 28-3/4 to 32-1/2 In, Alum
Mfr # LSG-30-ALU
Zoro # G7955552
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adjustable Opening 28-3/4 in to 32-1/2 in
- Material Aluminum
- Adjustable Width Increment 3.75 in
- Color Unpainted
- Finish Mill
Product Information
- Brand Ps Industries
- MFR # LSG-30-ALU
- Zoro # G7955552
- Country of Origin United States
- Category Safety Gates
Dimensions
Adjustable Width Increment | 3.75 in |
Opening Width | 28 3/4 in to 32 1/2 in |
In Use Height | 22 1/4 in |
Fits Max. Opening Width | 32.5 in |
Fits Opening Width Range | 28 3/4 in to 32 1/2 in |
Installed Height | 22.25 in |
Fits Min. Opening Width | 28.75 in |
Overall Width | 32 1/2 in |
For Maximum Railing Diameter | 2 in |
Gate Depth | 1 1/4 in |
Arm Depth | 22 1/4 in |
Gate Height | 22 1/4 in |
Gate Width | 28 3/4 in to 32 1/2 in |
Overall Height | 22 1/4 in |
For Opening Width | 28 3/4 in to 32 1/2 in |
Opening Height | 22 1/4 in |
For Maximum Railing Width | 1 1/2 in |
Adjustable Width Increments | 3 3/4 in |
For Maximum Railing Width/Depth | 1 1/2 in |
Description
Single-Door Metal, Gate Color Silver, Gate Depth 1 1/4 in, Gate Finish Unfinished, Gate Height 22 1/4 in, Gate Material Aluminum, For Opening Width 28 3/4 in to 32 1/2 in, Swing Direction Left, Right, Closure Type Spring, Includes Lock No, Lockable No, Adjustable Yes, Adjustable Width Increments 3 3/4 in, Adjustment Mechanism Slot with Bolt, Arm Depth 22 1/4 in, For Maximum Railing Diameter 2 in, For Maximum Railing Width/Depth 1 1/2 in, Opening Height 22 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 24" Orbit Telescoping Boom, 4000 lb Capacity (LM-OBT-4-24)
- ZORO SELECT Stem Caster, 100 lbs Load Rating, Zinc Plated (400K80)
- LIFT-ALL Sling, Wire Rope, 4 Ft L, 2200 Lb @ 60 (142LBX4)
- AMERICAN POWER PULL CHAIN PULLER 1.5-TON 615 (AG615)
- PS INDUSTRIES Single Door Metal, Gray, 21", SS (LSGPS-2030-GAL)
- PS INDUSTRIES Gate, 25-3/4" to 29-1/2" Adj. Opening (LSGF-27-GAL)
- PS INDUSTRIES Single Door Metal, Yellow, 21", SS (LSGPS-2030-PCY)
- PS INDUSTRIES Mount Bracket, Pwdr Ct, Flatbar 4 in. W (LSG-FB-2205 PCY)
- PS INDUSTRIES Horizontal Safety Gate, Manual, 8 ft. (MGHMM096042)
- PS INDUSTRIES Safety Gate, 34-3/4 to 38-1/2 In, Alum (LSG-36-ALU)
- VESTIL Safety Lift Gate, 96" (SLG-8)
- Ps Industries Safety Gates