Shop All Safety Gates
Ps Industries
Safety Gate, 22-3/4 to 26-1/2 In, Alum
Mfr # LSG-24-ALU
Zoro # G8393621
original price:
$462.99
14% off
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Adjustable Opening 22-3/4 in to 26-1/2 in
- Adjustable Width Increment 3.75 in
- Color Unpainted
- Finish Mill
Product Information
- Brand Ps Industries
- MFR # LSG-24-ALU
- Zoro # G8393621
- Country of Origin United States
- Category Safety Gates
Dimensions
Adjustable Width Increment | 3.75 in |
Opening Width | 22 3/4 in to 26 1/2 in |
In Use Height | 22 1/4 in |
Fits Opening Width Range | 22 3/4 in to 26 1/2 in |
Fits Min. Opening Width | 22.75 in |
Installed Height | 22.25 in |
Fits Max. Opening Width | 26.5 in |
Opening Height | 22 1/4 in |
Adjustable Width Increments | 3 3/4 in |
For Maximum Railing Width | 1 1/2 in |
Overall Height | 22 1/4 in |
Gate Depth | 1 1/4 in |
Gate Height | 22 1/4 in |
For Opening Width | 22 3/4 in to 26 1/2 in |
Overall Width | 26 1/5 in |
Arm Depth | 22 1/4 in |
Gate Width | 22 3/4 in to 26 1/2 in |
For Maximum Railing Diameter | 2 in |
For Maximum Railing Width/Depth | 1 1/2 in |
Description
Single-Door Metal, Gate Color Silver, Gate Depth 1 1/4 in, Gate Finish Unfinished, Gate Height 22 1/4 in, Gate Material Aluminum, For Opening Width 22 3/4 in to 26 1/2 in, Swing Direction Left, Right, Closure Type Spring, Includes Lock No, Lockable No, Adjustable Yes, Adjustable Width Increments 3 3/4 in, Adjustment Mechanism Slot with Bolt, Arm Depth 22 1/4 in, For Maximum Railing Diameter 2 in, For Maximum Railing Width/Depth 1 1/2 in, Opening Height 22 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Crossover Ladder, 70 In. H, 350 lb. (4PC36A3B1C1P6)
- BISHAMON Mobile Scissor Lift Table, 660 lb. Cap (BX-30SB)
- BULK-STRAP Bulk Webbing, 102 ft x 2 In, 7000 lb (N02102OR)
- ZIPWALL ZipWall Carry Bag (ZPCB1)
- PS INDUSTRIES LADDER SAFETY GATE TORSION SPRING KIT (511686)
- PS INDUSTRIES Safety Gate, 19-3/4 to 23-1/2 In, Alum (LSG-21-ALU)
- PS INDUSTRIES Gate, 96" to 120" Adj. Opening (ESG-120-PCY)
- PS INDUSTRIES Mount Bracket, Pwdr Ct, Flatbar 4 in. W (LSG-FB-2205 PCY)
- PS INDUSTRIES Single Door Metal, Gray, 21 (LSG-4050-GAL)
- PS INDUSTRIES Safety Gate, 25-3/4 to 29-1/2 In, Alum (LSG-27-ALU)
- PS INDUSTRIES Gate, 60" Adj. Opening (SMZMM060)
- Ps Industries Dock Gates & Doors