Shop All Safety Gates
Ps Industries
Horizontal Safety Gate, Manual, 6 ft.
Mfr # MGHMM072042
Zoro # G2220429
product price: $2,836.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$2,836.99
Free 30-Day Returns
Key Features
- Material Mild Steel
- Height 42" to 93"
- Finish Powder Coat
- Opening Width 6 ft
- Standards OSHA
Product Information
- Brand Ps Industries
- MFR # MGHMM072042
- Zoro # G2220429
- Country of Origin United States
- Category Safety Gates
Dimensions
Height | 42" to 93" |
Opening Width | 6 ft |
Gate Height | 42 in |
Overall Height | 43 in |
Post Height | 3.5 ft |
Overall Width | 93 in |
Description
Horizontal Mezzanine Gate, Manual, Gate Color Yellow, Gate Material Steel, Gate Height 42 in, Gate Finish Powder Coated, Post Color Yellow, Post Height 3.5 ft, Overall Height 43 in, Overall Width 93 in, Assembled Unassembled, Lockable No, Folding Gate No, Mounting Location Deck, Opening Width 6 ft, Safety Controls Stop, Safety Guard Color Yellow, Safety Guard Material Steel, Safety Guard Finish Powder Coated, Swing Degree Not Applicable, Swing Direction Not Applicable, Includes Bollards No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Lever Assembly (MH4ZX49A16G)
- RONSTAN INTERNATIONAL Horn Cleat, Nylon, 3", 3/16" Faster (RF520)
- CAMPBELL CHAIN & FITTINGS Replacement Latch Kit, For Hook Sizes 3-23 (5/16") (3990201)
- CARGOLOC Molded Bungee Cords, 36" Injection (32392)
- PS INDUSTRIES Single Door Metal, Yellow, 21 (LSG-1520-PCY)
- PS INDUSTRIES Gate, 31-3/4" to 35-1/2" Adj. Opening (LSGF-33-GAL)
- PS INDUSTRIES Safety Gate, 19-3/4 to 23-1/2 In, Alum (LSG-21-ALU)
- PS INDUSTRIES Gate, 25-3/4" to 29-1/2" Adj. Opening (LSGF-27-GAL)
- PS INDUSTRIES Safety Gate, 28-3/4 to 32-1/2 In, Alum (LSG-30-ALU)
- PS INDUSTRIES LADDER SAFETY GATE TORSION SPRING KIT (511686)
- CONDOR Adjustable Safety Gate, 37to39-1/2in, 1ftH (31TT73)
- Ps Industries Dock Gates & Doors