Shop All Guard Rails
Ps Industries
HatchSafe Safety Railing, 48in.L x 48in.W
Mfr # HSF-4848MG
Zoro # G1815530
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
$1,709.99
Free 30-Day Returns
Key Features
- Material Steel
- Fits Hatch Width 30 in to 48 in
- Mounting Through Bolt Onto Roof Hatch
- Top Rail Height 43 in
- Color Gray
Product Information
- Brand Ps Industries
- MFR # HSF-4848MG
- Zoro # G1815530
- Country of Origin United States
- Category Guard Rails
Dimensions
Fits Hatch Width | 30 in to 48 in |
Top Rail Height | 43 in |
Fits Hatch Length | 30 in to 48 in |
Fits Hatch Width (Maximum) | 48 in |
Fits Hatch Length (Minimum) | 30 in |
Fits Hatch Width (Minimum) | 30 in |
Fits Hatch Length (Maximum) | 48 in |
Details
Material | Steel |
Mounting | Through Bolt Onto Roof Hatch |
Color | Gray |
Includes | Self-Closing Gate, Mounting Hardware |
Rail Material | Mild Steel |
For Use With | Roof Access Hatches |
Standards | OSHA |
Finish | Powder Coat |
Item | Roof Hatch Safety Railing |
Guardrail Material | Mild Steel |
Description
Roof Hatch Safety Railing, Finish Powder Coated, Color Gray, Includes Self-Closing Gate, Mounting Hardware, Material Steel, Fits Hatch Length (Maximum) 48 in, Fits Hatch Length (Minimum) 30 in, Fits Hatch Width (Maximum) 48 in, Fits Hatch Width (Minimum) 30 in, For Use With Roof Access Hatches, Mounting Type Bolt-On, Standards OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 5' Horizontal Galvanized E Track (HET5GV)
- BLICKLE Swivel Plate Caster, Solid Rbr, 4", 440 lb., Caster Load Rating Range: Heavy-Duty (LK-POEV 100KA-14-SG)
- PEERLESS Pulley Block, Fibrous Rope, 1/2 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-110-03-56-)
- SHEPHERD CASTER 60mm Non-Marking Thermoplastic Elastomer Swivel Caster, Side Brake, Loads Up To 100 lb (PSF60223GR-B)
- PS INDUSTRIES Sliding Door, 36"x84"Right, Mild Steel (SLD036084-CAT-R)
- VESTIL Guard Rail Straight Rail, 84" (GR-H2R-BO-7-HDG)
- ZORO SELECT Impact Resistant Guard Rail (22DN04)
- ZORO SELECT Universal Post, Steel, Single, Bolt-On (GR-F3R-DI-TP18-HDG)
- VESTIL Drop-In Style Guard Rail 2 Ft (GR-F2R-DI-2-YL)
- VESTIL Guard Rail System, 102 in. L, 49 lb. (MG-R-8)
- GUARDIAN EQUIPMENT Parapet Anchor System, 28 In. L (15171)
- Ps Industries Warehouse Safety Guards & Protectors