Shop All Safety Gates
Ps Industries
Gate, 22-3/4" to 26-1/2" Adj. Opening
Mfr # LSGF-24-PCY
Zoro # G3338890
product price: $570.99
/ea
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adjustable Opening 22-3/4 in to 26-1/2 in
- Material Steel
- Adjustable Width Increment 3.75 in
- Color Yellow
- Finish Powder Coat
Product Information
- Brand Ps Industries
- MFR # LSGF-24-PCY
- Zoro # G3338890
- Country of Origin United States
- Category Safety Gates
Dimensions
Adjustable Width Increment | 3.75 in |
Opening Width | 22 3/4 in to 26 1/2 in |
In Use Height | 3 1/2 ft |
Manufacturers Warranty Length | 12 mo |
Fits Max. Opening Width | 26.5 in |
Fits Opening Width Range | 22 3/4 in to 26 1/2 in |
Fits Min. Opening Width | 22.75 in |
Installed Height | 3.5 ft |
For Maximum Railing Width | 1 1/2 in |
Overall Width | 26 1/5 in |
Opening Height | 41 1/2 in |
Arm Depth | 41 1/2 in |
Adjustable Width Increments | 3 3/4 in |
Overall Height | 41 1/2 in |
Gate Depth | 1 1/4 in |
Gate Height | 41 1/2 in |
For Opening Width | 22 3/4 in to 26 1/2 in |
For Maximum Railing Diameter | 2 in |
Gate Width | 22 3/4 in to 26 1/2 in |
For Maximum Railing Width/Depth | 1 1/2 in |
Description
Single-Door Metal, Gate Color Yellow, Gate Depth 1 1/4 in, Gate Finish Powder Coated, Gate Height 41 1/2 in, Gate Material Steel, For Opening Width 22 3/4 in to 26 1/2 in, Swing Direction Left, Right, Closure Type Spring, Includes Lock No, Lockable No, Adjustable Yes, Adjustable Width Increments 3 3/4 in, Adjustment Mechanism Slot with Bolt, Arm Depth 41 1/2 in, For Maximum Railing Diameter 2 in, For Maximum Railing Width/Depth 1 1/2 in, Opening Height 41 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Semi-Pneumatic Wheel 8 In. x 2.5 In. (MH5Z08001G)
- ULTIMATION Polyurethane Roller, 1.5in Dia., 16in BF (150R-16-PU)
- QUICK PRODUCTS Quick Products QP-ASS101 Folding Aluminum Platform Step - 19" x 11.75" (QP-ASS101)
- US CARGO CONTROL 5/16" Zinc Plated Malleable Wire Rope Clip (25 Pack) (MWRC516-25PK)
- PS INDUSTRIES Single Door Metal, Gray, 21", SS (LSGPS-2030-GAL)
- PS INDUSTRIES Safety Gate, 19-3/4 to 23-1/2 In, Alum (LSG-21-ALU)
- PS INDUSTRIES Safety Gate, 34-3/4 to 38-1/2 In, Alum (LSG-36-ALU)
- PS INDUSTRIES Gate, 96" to 120" Adj. Opening (ESG-120-PCY)
- PS INDUSTRIES Horizontal Safety Gate, Manual, 8 ft. (MGHMM096042)
- PS INDUSTRIES Safety Gate, 22-3/4 to 26-1/2 In, Alum (LSG-24-ALU)
- HALLOWELL Prtbl Gate, for Corridor Widths, 11ft-15ft (P601-15)
- Ps Industries Dock Gates & Doors