Shop All Level Sensors
Proximity
Double Sided Paddle
Mfr # PLS2-PL2
Zoro # G5624114
original price:
$289.99
4% off
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type For Use With PLS2-E-1-1
- Manufacturers Warranty Length 1 yr
- Switch Type SPDT micro switch.
- Enclosure Rating NEMA 4 (IP66); Rated for Class II & III, Div. 1, Group E, F, G.
- Process Connection 1-1/4" male NPT.
Product Information
- Brand Proximity
- MFR # PLS2-PL2
- Zoro # G5624114
- Country of Origin Germany
- Category Level Sensors
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Double Sided Paddle |
Type | For Use With PLS2-E-1-1 |
Switch Type | SPDT micro switch. |
Enclosure Rating | NEMA 4 (IP66); Rated for Class II & III, Div. 1, Group E, F, G. |
Process Connection | 1-1/4" male NPT. |
Pressure Limits | 11.6 psi (0.8 bar). |
Mounting Orientation | Side or top mounting. |
Agency Approvals | CE, FM. |
Service | Dry powder or bulk materials compatible with wetted materials. |
Power Consumption | AC versions: 4 VA; DC version: 2.5 watt. |
Temperature Limits | Process: -13 to 176°F (-25 to 80°C); Ambient: -4 to 140°F (-20 to 60°C). |
Conduit Connection | 3/4" female NPT. |
Wetted Materials | Paddle: 304 SS; Exposed shaft: 303 SS; Shaft seal: NBR; Process connection: Aluminum. |
Power Requirements | Select by model number: 115 VAC, 230 VAC or 24 VDC. |
Electrical Rating | 5 A @ 250 VAC, 3 A @ 30 VDC. |
Description
Double Sided Paddle, For Use With PLS2-E-1-1,Manufacturers Warranty Length 1 Year
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16 AWG 8 Conductor Portable Cord 600V 25 ft. BK (E3641)
- EATON BUSSMANN Automotive Fuse, MAX Series, 60A, 32V DC, Non-Indicating (MAX-60)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (1639SW0061)
- NVENT HOFFMAN Padlock Kit, Stainless Steel (PFHPK)
- PROXIMITY Banana Paddle, For Use With 2HMD1 (PDL-3)
- PROXIMITY Full Coupling Flange, For Use With 2HMD1 (FLG-CSF)
- PROXIMITY Single Sided Paddle (PLS2-PL1)
- PROXIMITY Paddle Level Switch (PLS2-E-1-1)
- PROXIMITY Level Switch, Capacitive (CLS2-W11RK1-019)
- PROXIMITY Tri Paddle, For Use With 2HMD1 (PDL-2)
- DWYER INSTRUMENTS Optical Level Sensor, Optical Level Switch (OLS-10)
- Proximity Sensors