Shop All Dispenser Body Wash and Shampoo
Provon
Ultimate Shampoo & Body Wash, 2000mL NXT Refill, PK4
Mfr # 3227-04
Zoro # G3018705
product price: $79.69
/pk 4, $19.92/ea
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Herbal
- Size 2,000 mL
- Standards FDA
- Formula Aloe, Jojoba Oil
- Hygiene Properties Moisturizing
Product Information
- Brand Provon
- MFR # 3227-04
- Zoro # G3018705
- UPC # 073852022995
- Country of Origin United States
- Category Dispenser Body Wash and Shampoo
Dimensions
Size | 2,000 mL |
Container Size | 2,000 mL |
Details
Fragrance | Herbal |
Standards | FDA |
Formula | Aloe, Jojoba Oil |
Hygiene Properties | Moisturizing |
Requires Dispenser | Yes |
Uses Dispenser | Mfr. No. 2215 |
Form | Liquid |
Item | Body Wash/Shampoo Combo |
Packaging Type | Cartridge |
Color | Clear |
Hygiene Form | Lotion |
Hygiene Series | Provon |
Product Type | Body Wash/Shampoo Combo |
Manufacturer Dispenser Part Number | 2215-06, 4131-06 |
Series | Provon |
Container Type | Cartridge |
Description
Body Wash/Shampoo Combo, Color Clear, Form Liquid, Product Type Body Wash/Shampoo Combo, Series Provon, Container Size 2,000 mL, Container Type Cartridge, Fragrance Herbal, Hygiene Properties Moisturizing, Formula Aloe, Jojoba Oil, Manufacturer Dispenser Part Number 2215-06, 4131-06, Requires Dispenser Yes, Standards FDA, Individually Wrapped Not Applicable, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH Powerball Dishwasher Tabs, Fresh Scent, PK376 (51700-97330)
- DIVERSEY FORWARD, GP (DVO101104494CT)
- RUBBERMAID COMMERCIAL One Shot Soap Dispenser - Touch Free, Liquid, Polished Chrome, PK4 (FG402241)
- ZEP 1,000 mL Liquid Hand Soap Jug, 6 PK (333811)
- PROVON Ultimate Shampoo & Body Wash, 8oz Bottle, Herbal, PK48 (4227-48)
- PROVON Ultimate Shampoo & Body Wash, 1000mL NXT Refill, PK8 (3127-08)
- GOJO SHOWER UP Soap & Shampoo, 5000mL PRO TDX Refill, PK2 (7530-02)
- DIAL PROFESSIONAL Body & Hair Care, Peach, 1 L Refill Cartridge, PK8 (04029)
- SC JOHNSON PROFESSIONAL Body and Hair Shampoo, 1000mL, Fresh, PK6 (HAB1L)
- TOUGH GUY Shampoo and Body Wash, 2000mL Refill, PK2 (3FPN7)
- OPS Body Wash/Shampoo/Shave Cream, 1000mL, PK2 (1405-04G)
- Provon Dispenser Body Wash and Shampoo