Shop All Hand Soap Dispenser Refills
Provon
LTX12 Refill Clear Mild Foam Handwash, No Color
Mfr # GOJ194102
Zoro # G007480260
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 40.6 fl oz (1200 mL)
- Application Kill Germs
- Includes Clean/Mild Foam Handwash Refill; Pump
- Color Clear
- For Use With Gojo PROVON LTX-12 Dispenser
Product Information
- Brand Provon
- MFR # GOJ194102
- Zoro # G007480260
- UPC # 73852026634
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 40.6 fl oz (1200 mL) |
Details
Item | LTX-12 Refill Clear & Mild Foam Handwash |
Application | Kill Germs |
Includes | Clean/Mild Foam Handwash Refill; Pump |
Color | Clear |
For Use With | Gojo PROVON LTX-12 Dispenser |
Container Type | Pump Bottle |
Primary Chemical | Alcohol |
For Use On | Skin; Hand |
Standards | MWBE; EcoLogo Certified |
Features | Rich Lather; Fragrance-free; Dye-free; Moisturizing |
Description
Spainspired, green certified, foam hand soap offers luxurious foam lather in a fragrancefree and dyefree formulation that is enriched with moisturizers and skin conditioners USDA certified biobased formulation is EcoLogo certified so it delights users while supporting a healthy environment Handwash is designed for healthcare settings Crystal clarity of this PROVON LTX12 refill offers visual appeal and allows easier monitoring of fill level Sanitary Sealed refill helps lock out germs Durable, recyclable PET bottle uses 30 percent less material than standard rigid HDPE Patentpending, Controlled Collapse technology keeps bottle shape longer while emptying A fresh dispensing valve comes with each refill Removable pump promotes easier recycling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL EATER Floor Cleaner, Odorless, 38 lb. (AOF3801802)
- RUBBERMAID COMMERCIAL 1.19 gal Rectangular Saddlebasket Recycling Side Bin, Black, Plastic (RCP295073)
- TECHSPRAY 3/8 in W Utility Brush, Medium, 4 15/16 in L Handle, 7/8 in L Brush, Brown, Wood, 5 in L Overall (2027-1)
- VIKAN VIKAN Black 28" Replacement Squeegee Blade (77759)
- PROVON 1,250 mL Personal Soaps 3 PK (8821-03)
- PROVON 1,250 mL Foam Hand Soap Cartridge, 4 PK (5186-04)
- PROVON 1200 ml Liquid Hand Soap Dispenser Refill, 3 PK (5304-03)
- PROVON 1,250 mL Foam Hand Soap Cartridge (8821-03)
- PROVON 23.7 fl oz (700 mL) ADX-7 Clear & Mild Foam Handwash 4 PK (GOJ872104CT)
- PROVON 1,250 mL Personal Soaps 4 PK (5182-04)
- SOFTSOAP Aloe Vera Scent Liquid Hand Soap Refill 50 oz (035000459925)
- Provon Hand Soap Dispenser Refills