Shop All Hand Soap & Lotion Dispensers
Provon
FMX-20 Dispenser, Push-Style, 2000mL, White/Gray
Mfr # 5277-06
Zoro # G0084765
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Refill Size 2,000 mL
- Hygiene Form Foam, Gel, Liquid
- Soap/Lotion Type Liquid/Gel and Foam
- Material ABS Plastic, PET Plastic (Bottle), Plastic (Pump), Polypropylene (Collar)
Product Information
- Brand Provon
- MFR # 5277-06
- Zoro # G0084765
- UPC # 073852064131
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 2,000 mL |
Height | 11 1/8 in |
Width | 6 1/2 in |
Depth | 3 in |
Overall Width | 6 1/2 in |
Overall Height | 4 5/8 in |
Overall Depth | 11 5/8 in |
Description
Soap Dispenser, Color White, Mount Type Wall, Product Type Soap Dispenser, Material ABS Plastic, PET Plastic (Bottle), Plastic (Pump), Polypropylene (Collar), Series FMX-20, Finish Plastic, Compatible with Manufacturer Model Number 5261-02, 5262-02, 5263-02, 5265-02, 5269-02, 5285-02, 5286-02, 5292-02, 6264-02, Refill Size 2,000 mL, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 11 5/8 in, Overall Height 4 5/8 in, Overall Width 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Disinfectant Cleaner, Concentrate, Virex, 32 oz BE, PK 6 (DVO04331)
- DAYTON Vacuum Hose, Black, 8 ft (61HW22)
- BRADY Absorbent Roll, 19 gal, 15 in x 150 ft, Oil-Based Liquids, White, Polypropylene (OP315P)
- UNIFIED SOLUTIONS FOR CLEANING Original Gold Anti-Bacterial Hand Soap Gallon 4/cs (59610)
- PROVON Hands-Free Foot Pump Dispenser for PROVON 32oz, PK6 (4298-06)
- PROVON TFX Antimicrobial Skin Cleanser Dispenser, Touch-Free, Gray (2845-12)
- PROVON Soap Refill, f/TFX Dispenser, Foam, 1200 mL, Purple, PK 2 (GOJ538502)
- PROVON ADX-7 700mL Foam Soap Dispenser, Push-Style, Chrome/Black (8772-06)
- PROVON TFX 1200mL Foam Soap Dispenser, Touch-Free, Dove Gray (2745-12)
- PROVON ADX-7 700mL Foam Soap Dispenser, Push-Style, Gray/White (8771-06)
- DIAL PROFESSIONAL FIT Universal Touch Free Dispenser, 1 L, 4" x 5.4" x 11.2", Gray, PK3 (16626)
- Provon Hand Soap & Lotion Dispensers