Shop All Dispenser Lotions
This Product is Discontinued
Provon
Enriched Lotion Soap, 1000mL NXT Refill, Floral, PK8 (Discontinued)
Mfr # 2113-08
Zoro # G9033875
Free Shipping & Returns
This Product is Discontinued
Key Features
- Hygiene Series NXT
- Packaging Type Cartridge
- Size 1,000 mL
- Hygiene Properties Paraben Free
- Hygiene Form Lotion
Product Information
- Brand Provon
- MFR # 2113-08
- Zoro # G9033875
- UPC # 073852021134
- Country of Origin United States
- Category Dispenser Lotions
Dimensions
Size | 1,000 mL |
Container Size | 1,000 mL |
Details
Hygiene Series | NXT |
Packaging Type | Cartridge |
Hygiene Properties | Paraben Free |
Hygiene Form | Lotion |
Fragrance | Floral |
Requires Dispenser | Yes |
Color | Pink |
Uses Dispenser | Mfr. No. 2115-06 |
Item | Hand Soap |
Formula | Citric Acid, Cocamidopropyl Betaine, Disodium Cocoamphodiacetate, Glycerin, Glycol Stearate, Methylchloroisothiazolinone, Methylisothiazolinone, Red 40 (CI 16035), Sodium Chloride, Sodium Citrate, Sodium Laureth Sulfate, Water |
Standards | EcoLogo Certified UL 2784, USDA |
Product Type | Hand Soap |
Form | Lotion |
Series | NXT |
Manufacturer Dispenser Part Number | 2115-06, 4131-06 |
Container Type | Cartridge |
Description
Hand Soap, Color Pink, Form Lotion, Product Type Hand Soap, Series NXT, Container Size 1,000 mL, Container Type Cartridge, Fragrance Floral, Hygiene Properties Paraben Free, Formula Citric Acid, Cocamidopropyl Betaine, Disodium Cocoamphodiacetate, Glycerin, Glycol Stearate, Methylchloroisothiazolinone, Methylisothiazolinone, Red 40 (CI 16035), Sodium Chloride, Sodium Citrate, Sodium Laureth Sulfate, Water, Manufacturer Dispenser Part Number 2115-06, 4131-06, Requires Dispenser Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.