Shop All Hand Soap Dispenser Refills
Provon
40.6 fl oz (1200 mL) LTX-12 Foaming Antibacterial Handwash 2 PK
Mfr # GOJ194402
Zoro # G802502563
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Floral
- Size 40.6 fl oz (1200 mL)
- Application Bacteria Remover; Kill Germs
- Color Blue
- Container Type Pump Bottle
Product Information
- Brand Provon
- MFR # GOJ194402
- Zoro # G802502563
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 40.6 fl oz (1200 mL) |
Details
Fragrance | Floral |
Item | LTX-12 Foaming Antibacterial Handwash |
Application | Bacteria Remover; Kill Germs |
Color | Blue |
Container Type | Pump Bottle |
For Use On | Hand |
Features | Triclosan-free; Pleasant Scent; Antibacterial; Antimicrobial |
Primary Chemical | Active Ingredient: Active ingredient Chloroxylenol 0.5% w/wInactive Ingredients: Inactive Ingredients Water (Aqua), Alcohol, Lauric Acid, Ethanolamine, Dipropylene Glycol, Lactic Acid, Poloxamer 124, Isopropyl Alcohol, Sodium Metabisulfite, Tetrasodium EDTA, Fragrance (Parfum), Methylparaben, Propylparaben, Green 3 (CI 42053), Red 33 (CI 17200) |
For Use With | PURELL LTX-12 Dispenser |
Description
High-performance, antimicrobial foam soap contains added moisturizers for general handwashing. Triclosan-free formulation is made with 0.3 percent chloroxylenol (PCMX), a common antimicrobial compound to help control bacteria. Foaming hand soap offers an appealing, translucent amber color with light fruity fragrance. 1200 ml. refill is designed for use with PROVON LTX-12 Dispensers. SMART-FLEX bottle design uses 30 percent less material than HDPE. Sanitary Sealed refill helps prevent contamination. Each refill includes a fresh dispensing valve.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Screen Cleaning Wet Wipes, 5.12" x 5.90", 100/Tub (99703)
- MIDWEST RAKE Seal Coat Squeegee, 60", 66" Alum Handle (76805)
- MIDWEST RAKE Speed Squeegee, 24" L, 1/8" Notch, Rubber (47151)
- SCRUBBING BUBBLES Bathroom Cleaner, Spray Bottle, 32 oz., PK8 (306111)
- PROVON 42.3 fl oz (1250 mL) ADX-12 Clear & Mild Foam Handwash 3 PK (GOJ882103CT)
- PROVON 1,250 mL Foam Hand Soap Cartridge, 4 PK (5185-04)
- PROVON 1,250 mL Personal Soaps Refill (5186-03)
- PROVON 1250 ml Foam Hand Soap Refill Cartridge, 3 PK (8842-03)
- PROVON 2000 ml Foam Hand Soap Cartridge, 2 PK (5286-02)
- PROVON Foaming Handwash with Moisturizers, Cranberry Foaming Refill, 1250 mL (5185-03)
- DIAL PROFESSIONAL 7.5 oz Personal Soaps 8 PK (DIA 06042)
- Provon Hand Soap Dispenser Refills