Shop All Hand Soap Dispenser Refills
Provon
1200 ml Liquid Hand Soap Dispenser Refill
Mfr # 5304-03
Zoro # G1178432
original price:
$133.49
35% off
new price: $85.49
/pk 3, $28.50/ea
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Chlorhexidine Gluconate with Moisturizers
- Fragrance Unscented
- Size 1200 ml
- Application For Surgical Scrub, Healthcare Personnel Hand Wash, Preoperative Skin Preparation, Skin Wound and General Skin Cleansing
- Hygiene Form Liquid
Product Information
- Brand Provon
- MFR # 5304-03
- Zoro # G1178432
- UPC # 073852014556
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1200 ml |
Container Size | 1,200 mL |
Details
Formula | Chlorhexidine Gluconate with Moisturizers |
Fragrance | Unscented |
Item | Hand Soap |
Application | For Surgical Scrub, Healthcare Personnel Hand Wash, Preoperative Skin Preparation, Skin Wound and General Skin Cleansing |
Hygiene Form | Liquid |
Hygiene Properties | Antimicrobial |
Packaging Type | Dispenser Refill |
Requires Dispenser | Yes |
Hygiene Series | FMX |
Uses Dispenser | Mfr. No. 5172-06 |
Standards | FDA |
Container Type | Cartridge |
Color | Light Orange |
Refill Type | Bulk |
Form | Liquid |
Series | FMX-12 |
Product Type | Hand Soap |
Manufacturer Dispenser Part Number | 5172-06 |
Description
Hand Soap, Color Clear, Form Liquid, Product Type Hand Soap, Series FMX-12, Container Size 1,200 mL, Container Type Cartridge, Fragrance Fragrance Free, Hygiene Properties Antimicrobial, Manufacturer Dispenser Part Number 5172-06, Requires Dispenser Yes, Standards FDA, Individually Wrapped Not Applicable, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. CLEAN Scrubbers, Magic Eraser Variety Pack, 3 Types MI, PK 6 (PGC69523)
- ULTRA PALMOLIVE Dishwashing Liquid, Ultra Strength, Original Scent, 20 oz Bottle (US04268A)
- TOLCO 5L Clear, Plastic Preprinted Trigger Spray Bottle, 12 Pack (130405)
- CARLISLE FOODSERVICE 60" Juno Style Wood Handle, 60in, PK12, Wood (362040500)
- PROVON 1250 ml Foam Hand Soap Refill Cartridge (8842-03)
- PROVON 1,250 mL Foam Hand Soap Cartridge, 4 PK (5185-04)
- PROVON 23.7 fl oz (700 mL) LTX-7 Clear & Mild Foam Handwash Refill 3 PK (GOJ134103CT)
- PROVON 1,250 mL Personal Soaps 4 PK (5182-04)
- PROVON 700 mL Personal Soaps 3 PK (1341-03)
- PROVON 40.6 fl oz (1200 mL) LTX-12 Refill Clear & Mild Foam Handwash 2 PK (GOJ194102CT)
- ZEP 1,200 mL Liquid Hand Cleaner Jug (99617)
- Provon Hand Soap Dispenser Refills