Shop All Hand Soap Dispenser Refills
Provon
1,250 mL Personal Soaps 3 PK
Mfr # 8821-03
Zoro # G205695244
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Hand
- Soap/Lotion Type Foam
- Color Clear
- Package Type Refill
- Cleaner Container Type Refill
Product Information
- Brand Provon
- MFR # 8821-03
- Zoro # G205695244
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1,250 mL |
Details
Fragrance | Unscented |
Item | Personal Soaps |
Application | Hand |
Soap/Lotion Type | Foam |
Color | Clear |
Package Type | Refill |
Cleaner Container Type | Refill |
Standards | EcoLogo Certified |
For Use With | PROVON® ADX-12 Dispensers |
Description
Helps remove unwanted dirt, residue, and germs from hands, contains skin conditioners, and comes in a sealed refill bottle for PROVON dispensers (sold separately). The skin conditioners, such as glycerin and sodium PCA (pyrrolidonecarboxylic acid), help keep skin moisturized. The hand wash is fragrance and dye free to help reduce the chance of allergic reactions. The recyclable PET (polyethylene terephthalate) bottle is clear to show the current fill level, and it comes with a fresh dispensing valve to help reduce potential germ exposure. A removable pump allows the bottle to be recycled. This hand wash meets the EcoLogo institutional hand cleaner standard UL 2784 for use of environmentally safer ingredients and packaging when compared with similar products.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAWN PROFESSIONAL Heavy Duty Powerwash Commercial Dish Spray, Starter Kit with 16 oz Spray Bottle and 5 Refills (80763690)
- FEIN Wet/Dry Vacuum Accessory Kit (31345071020)
- THEOCHEM SAFE T BOWL - 12/1 QT CASE, Non-Acid Toilet Bowl cleaner, 12PK (100975-99990-1Q)
- METROVAC Lightweight Heavy Duty Carry / Storage All Foam Filled Soft Case (MVC-420G)
- PROVON 700 mL Personal Soaps 3 PK (1341-03)
- PROVON 1,250 mL Personal Soaps 4 PK (5182-04)
- PROVON 1200 ml Lotion Hand Soap Refill Dispenser Refill, 4 PK (5306-04)
- PROVON 1,250 mL Personal Soaps Refill (5186-03)
- PROVON 1250 ml Foam Hand Soap Refill Cartridge, 3 PK (8842-03)
- PROVON 2000 ml Foam Hand Soap Refill Cartridge, 2 PK (5285-02)
- ATERRA 1 gal. Liquid Hand Soap Jug (12067)
- Provon Hand Soap Dispenser Refills