Shop All Hand Soap Dispenser Refills
Provon
1,000 mL Personal Soaps 8 PK
Mfr # 3127-08
Zoro # G604417775
original price:
$119.99
5% off
new price: $113.99
/pk 8, $14.25/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Herbal
- Size 1,000 mL
- Application Body; Hair
- Soap/Lotion Type Liquid
- Color Pearl White
Product Information
- Brand Provon
- MFR # 3127-08
- Zoro # G604417775
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1,000 mL |
Details
Fragrance | Herbal |
Item | Personal Soaps |
Application | Body; Hair |
Soap/Lotion Type | Liquid |
Color | Pearl White |
Cleaner Container Type | Refill |
Description
Provide a luxurious experience with a rich, creamy shampoo and body wash. Moisturizing aloe and jojoba oil ensure healthy skin and hair. Non-irritating formula. Leaves a pleasantly light herbal fragrance. Excellent for use in gyms and spas.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILEX Bathroom Cleaner, Lemon, Clear, PK9 (35604)
- E. JAMES Wash Machine Hose, Female, Female, 4ft., PK2 (3804FF)
- PERK 10 gal Trash Bags, 24 in x 24 in, Light-Duty, 0.36 mil, Clear, 300 PK (PK56746)
- CARLISLE FOODSERVICE Carlisle Duo-Pan Dustpan And Lobby Broom 36", Black - 36141503 (36141503)
- PROVON 40.6 fl oz (1200 mL) LTX-12 Refill Clear & Mild Foam Handwash 2 PK (GOJ194102CT)
- PROVON Foaming Handwash with Moisturizers, Cranberry Foaming Refill, 1250 mL (5185-03)
- PROVON 700 mL Personal Soaps 3 PK (1341-03)
- PROVON ADX7 Clear Mild Foam Handwash, No Color (GOJ872104)
- PROVON LTX12 Refill Clear Mild Foam Handwash, No Color (GOJ194102)
- PROVON 1,250 mL Foam Body Wash/Hand Soap/Shampoo Combo Cartridge (8824-03)
- MRS. MEYERS CLEAN DAY Soap Liquid Hand Basil 12.5Oz (14104)
- Provon Hand Soap Dispenser Refills