Shop All Sawhorses & Work Stands
Protocol
Sawhorse Kit, PK2
Mfr # 42580
Zoro # G810866138
product price: $199.99
/pk 2, $100.00/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Clamping System Brackets
- Includes Mounting Brackets
- Folded Width 12 1/5 in
- Work Surface Width 40 in
- Overall Width 24 in
Product Information
- Brand Protocol
- MFR # 42580
- Zoro # G810866138
- UPC # 099198425801
- Country of Origin China
- Category Sawhorses & Work Stands
Dimensions
Folded Width | 12 1/5 in |
Work Surface Width | 40 in |
Overall Width | 24 in |
Overall Fixed Height | 28 7/8 in |
Folded Depth | 7 3/4 in |
Height Adjustability | Fixed Height |
Details
Clamping System | Brackets |
Item | Sawhorse |
Includes | Mounting Brackets |
Frame Material | Aluminum, Plastic, Steel |
Overall Load Capacity | 500 lb |
Work Surface Material | Aluminum |
Included Components | No Additional Components |
Description
Sawhorse, Clamping System Brackets, Folded Depth 7 3/4 in, Folded Width 12 1/5 in, Frame Material Aluminum, Plastic, Steel, Height Adjustment Mechanism Not Applicable, Minimum Adjustable Height Not Applicable, Overall Fixed Height 28 7/8 in, Overall Load Capacity 500 lb, Overall Width 24 in, Work Surface Material Aluminum, Work Surface Width 40 in, Included Components No Additional Components, Height Adjustability Fixed Height, Includes Mounting Brackets, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4" - 1/2" Cobalt Heavy Duty Jobber Length Drill Bit Set, Number of Pieces: 5 (POUDWDCOJ)
- MAKITA XGT Brushless 8-1/2" Dual-Bevel, 40V max (GA7021)
- KIPP Adjustable Handle Size: 3 5/16-18X20, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.3A31X20)
- SUNEX 3/4" Drive Impact Socket Adapter SAE (4301)
- PROTOCOL SH-047 47 IN SAWHORSE (67103)
- PROTOCOL Sawhorse Feet, 2" W, 2-1/2" L (92783)
- STANLEY Sawhorse, Plastic, 1000 Capacity (Lb.), PK2 (060864R)
- BORA PORTAMATE Workhorse Folding Sawhorse 1400 lb. cap. (PM-3350)
- BLACK & DECKER Portable Project Center, 550 Lb Cap. (WM425)
- STANLEY Stanley Black & Decker 060864R Stanley„¢ Folding Sawhorse - Twin Pack (060864R)
- BORA PORTAMATE Saw Horse, 1500 lb. Cap., 45" L, 3-1/4" W (PM-4500)
- Protocol Sawhorses & Work Stands