Shop All Sawhorses & Work Stands
Protocol
Sawhorse Feet, 2" W, 2-1/2" L
Mfr # 92783
Zoro # G9897627
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Length 2 1/2 in
- Length (In.) 2-1/2
- Height 2 1/2 in
- Height (In.) 2-1/2
Product Information
- Brand Protocol
- MFR # 92783
- Zoro # G9897627
- UPC # 099198927831
- Country of Origin China
- Category Sawhorses & Work Stands
Dimensions
Width | 2 in |
Length | 2 1/2 in |
Length (In.) | 2-1/2 |
Height | 2 1/2 in |
Height (In.) | 2-1/2 |
Width (In.) | 2 |
Details
For Use With | Work Table |
Material | Polypropylene |
Installation | Screw Per Foot Bolts Onto Each Leg, Simple Assembly |
Item | Sawhorse Foot |
Capacity (Lb.) | 2200 |
Description
Sawhorse Foot, Length 2 1/2 in, Width 2 in, Height 2 1/2 in, For Use With Work Table
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 18mm Hex Metric Socket, 6 Points (J5218MH)
- KNIPEX 9 3/4 in End Cutting Nipper Uninsulated (99 00 250)
- BON TOOL Bon 12-267 Handle Adapter, 1 3/4" Button To Male Thread (12-267)
- PROSKIT Die Set, Wire Ferrules 10-6 AWG (300-103)
- PROTOCOL SH-047 47 IN SAWHORSE (67103)
- STANLEY 31-1/8 in. H X 29-1/8 in. W X 2-7/8 in. D Adjustable 2 Way Adjustable Sawhorse 1000 lb. cap. (STST60626)
- CRAFTSMAN Metal Sawhorse (CMST11154)
- 2 X 4 BASICS Sawhorse Bracket Pro (90194)
- FULTON Sawhorse Steel 36In (QP4236-12)
- TOOLPRO 6 ft. Aluminum Flat-Top Sawhorse Ladder (TP20326)
- FULTONRPORATION PR STL Sawhorse Bracket, MN (400SHB)
- Protocol Sawhorses & Work Stands