Shop All Sawhorses & Work Stands
Protocol
Aluminum Sawhorse
Mfr # 42581
Zoro # G910866069
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamping System Brackets
- Includes Straps
- Height Adjustment Mechanism Latch
- Overall Load Capacity 1,000 lb
- Folded Depth 3 in
Product Information
- Brand Protocol
- MFR # 42581
- Zoro # G910866069
- UPC # 099198425818
- Country of Origin China
- Category Sawhorses & Work Stands
Dimensions
Height Adjustment Mechanism | Latch |
Folded Depth | 3 in |
Height Adjustability | Adjustable Height |
Overall Width | 24 in |
Minimum Adjustable Height | 22 1/2 in |
Folded Width | 6 1/2 in |
Work Surface Width | 48 in |
Details
Item | Sawhorse |
Clamping System | Brackets |
Includes | Straps |
Overall Load Capacity | 1,000 lb |
Work Surface Material | Aluminum |
Frame Material | Aluminum, Plastic, Steel |
Included Components | No Additional Components |
Description
Sawhorse, Clamping System Brackets, Folded Depth 3 in, Folded Width 6 1/2 in, Frame Material Aluminum, Plastic, Steel, Height Adjustment Mechanism Latch, Minimum Adjustable Height 22 1/2 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,000 lb, Overall Width 24 in, Work Surface Material Aluminum, Work Surface Width 48 in, Included Components No Additional Components, Height Adjustability Adjustable Height, Includes Straps
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 3/4" DRIVE X 1/2" HEX DRIVER IM (GP3916F)
- FOWLER Combination Square Set, 72-370-012 (FOW72-370-012)
- MILWAUKEE TOOL SDS Max to SDS Plus Bit Adapter (48-03-3025)
- PACKERS KROMER Tool Retractor, 22-30Lb (7221-04)
- PROTOCOL SH-047 47 IN SAWHORSE (67103)
- PROTOCOL Sawhorse Feet, 2" W, 2-1/2" L (92783)
- STEELMAN 2-Piece Height Adjustable Folding Sawhorse and Work Table Set, 2PK (92786)
- LOUISVILLE Sawhorse Ladder, Aluminum, 36-1/4 W, 49 H (L-2032-04)
- DEWALT 32-11/16 in. H X 27-3/16 in. W Adjustable Folding Sawhorse 2500 lb (DWST11031)
- ZORO SELECT Sawhorse, 35 In. (TS-35)
- FULTON Bracket Sawhorse Pr (300SHB)
- Protocol Sawhorses & Work Stands