Shop All Ice Melt
Protochem Laboratories
Salt And Ice Melt Chemical Neutralizer And Cleaner, 7 gal., Pail
Mfr # PC-26DSR-7
Zoro # G300684006
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7 gal
- Container Type Pail
Product Information
- Brand Protochem Laboratories
- MFR # PC-26DSR-7
- Zoro # G300684006
- Country of Origin United States
- Category Ice Melt
Dimensions
Size | 7 gal |
Details
Item | Salt And Ice Melt Chemical Neutralizer And Cleaner |
Container Type | Pail |
Description
Eliminates the white film from ice melt chemicals and rock salt that are deposited on vehicles and equipment. Also neutralizes and cleans ice melt chemicals and salt stains that attack metal surfaces. Salt deposits cannot be cleaned, they must be neutralized. It may be sprayed or brushed on any bare or painted metal surface.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Fuel Line Shut Off (07-400)
- SEYMOUR MIDWEST Weed Scythe Blade, 26" (21426)
- LOGO BRANDS LA Chargers Bleacher Cushion (626-71B)
- MILWAUKEE TOOL Chainsaw and Case, Battery Powered (2826-20T, 49-16-2746)
- PROTOCHEM LABORATORIES Low Temperature Blue Ice Melt Blend, 50 lbs., 1 Bags (PC-MELTAWAY-1)
- PROTOCHEM LABORATORIES Salt And Ice Melt Chemical Neutralizer And Cleaner, 275 gal., Tote (PC-26D-TOTE)
- PROTOCHEM LABORATORIES Salt And Ice Melt Chemical Neutralizer And Cleaner, 30 gal., Drum (PC-26DSR-30)
- PROTOCHEM LABORATORIES Frost-Ice-Snow Preventative And Quick Melter, 13oz., PK12 (PC-220A-1)
- PROTOCHEM LABORATORIES Salt And Ice Melt Chemical Neutralizer And Cleaner, 30 gal., Drum (PC-26D-30)
- PROTOCHEM LABORATORIES Salt And Ice Melt Chemical Neutralizer And Cleaner, 1 gal., PK4 (PC-26D-1)
- WARMLYYOURS Relay with built-in transformer 120V (INTEGRATION-KIT-120V)
- Protochem Laboratories Ice Melt