Shop All Ice Melt
Protochem Laboratories
Salt And Ice Melt Chemical Neutralizer And Cleaner, 7 gal., Pail
Mfr # PC-26D-7
Zoro # G500683694
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 7 gal
- Container Type Pail
- Width 12 in
- Depth 12 in
- Weight 61 lb
Product Information
- Brand Protochem Laboratories
- MFR # PC-26D-7
- Zoro # G500683694
- Country of Origin United States
- Category Ice Melt
Dimensions
Size | 7 gal |
Width | 12 in |
Depth | 12 in |
Foot Sanitizer Length | 19.5 in |
Details
Item | Salt And Ice Melt Chemical Neutralizer And Cleaner |
Container Type | Pail |
Weight | 61 lb |
Cleaner Form | Liquid |
Color | Purple |
Description
Concentrated formula that eliminates the white film from ice melts and salt that deposit at entrance-ways and track on carpet and other flooring
- •100% ELIMINATOR OF SALT: Formula-X is a unique concentrated formula that eliminates salt stains on boats, vehicles, equipment and many other surfaces.
- •PROTECTS YOUR SURFACES: Formula-X also chemically neutralizes salt so it is no longer corrosive and harmful to surfaces.
- •SAFE ON EQUIPMENT AND VEHICLES: Apply directly to surfaces of equipment or vehicles that are commonly exposed to salt or ice melt. Or apply with a pressure washer, Formula-X is safe to dilute with water.
- •CAN BE USED AS A PREVENTATIVE: Formula-X can also be used as a preventative treatment for surfaces commonly exposed to salt, i.e. for floors and carpets the white stains will not be as noticeable as before use; and for equipment or vehicles, you will prevent rust and corrosion with pretreatments regularly.
- •ALSO SAFE ON CARPET AND FLOORS: Simply spray on the affected area of carpet or floors; or add to mop water for hard floors.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Carburetor (593432)
- NATIONAL HARDWARE HVY DTY T-HINGE BLAK 13"" (N100-053)
- KOHLER Kit Carburetor (20 853 35-S)
- OREGON Controlcut Chain, 16" 22BPX .325" 67 DL (L67)
- PROTOCHEM LABORATORIES Salt And Ice Melt Chemical Neutralizer And Cleaner, 275 gal., Tote (PC-26D-TOTE)
- PROTOCHEM LABORATORIES Salt And Ice Melt Chemical Neutralizer And Cleaner, 55 gal., Drum (PC-26D-55)
- PROTOCHEM LABORATORIES Salt And Ice Melt Chemical Neutralizer And Cleaner, 30 gal., Drum (PC-26DSR-30)
- PROTOCHEM LABORATORIES Salt And Ice Melt Chemical Neutralizer And Cleaner, 1 gal., EA1 (PC-26D-1)
- PROTOCHEM LABORATORIES Low Temperature Blue Ice Melt Blend, 50 lbs., 1 Bags (PC-MELTAWAY-1)
- PROTOCHEM LABORATORIES Frost-Ice-Snow Preventative And Quick Melter, 13oz., PK12 (PC-220A-1)
- PROPATION 2000 lbs Skidded Super Sack of Coated Granular Blend Ice Melt (PR45788)
- Protochem Laboratories Ice Melt