Shop All Ice Melt
Protochem Laboratories
Salt And Ice Melt Chemical Neutralizer And Cleaner, 275 gal., Tote
Mfr # PC-26D-TOTE
Zoro # G800683691
product price: $4,038.99
/ea
Item requires special delivery charges. A $650.00 per item surcharge will be applied.
$4,038.99
Free 30-Day Returns
Key Features
- Size 275 gal
- Width 46 in
- Foot Sanitizer Length 36 in
- Color Purple
- Weight 2200 lb
Product Information
- Brand Protochem Laboratories
- MFR # PC-26D-TOTE
- Zoro # G800683691
- Country of Origin United States
- Category Ice Melt
Dimensions
Size | 275 gal |
Width | 46 in |
Foot Sanitizer Length | 36 in |
Depth | 39 in |
Details
Item | Salt And Ice Melt Chemical Neutralizer And Cleaner |
Color | Purple |
Weight | 2200 lb |
Cleaner Form | Liquid |
Description
Concentrated formula that eliminates the white film from ice melts and salt that deposit at entrance-ways and track on carpet and other flooring
- •100% ELIMINATOR OF SALT: Formula-X is a unique concentrated formula that eliminates salt stains on boats, vehicles, equipment and many other surfaces.
- •PROTECTS YOUR SURFACES: Formula-X also chemically neutralizes salt so it is no longer corrosive and harmful to surfaces.
- •SAFE ON EQUIPMENT AND VEHICLES: Apply directly to surfaces of equipment or vehicles that are commonly exposed to salt or ice melt. Or apply with a pressure washer, Formula-X is safe to dilute with water.
- •CAN BE USED AS A PREVENTATIVE: Formula-X can also be used as a preventative treatment for surfaces commonly exposed to salt, i.e. for floors and carpets the white stains will not be as noticeable as before use; and for equipment or vehicles, you will prevent rust and corrosion with pretreatments regularly.
- •ALSO SAFE ON CARPET AND FLOORS: Simply spray on the affected area of carpet or floors; or add to mop water for hard floors.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cap Bumper (731-05674)
- GILMOUR FIREMANS NOZZLE ADJ (855032-1001)
- SWISHER Belt, V, 122", New T60 and FM50 (5058)
- WESTWARD #2 16 ga Scoop Shovel, Steel Blade, 27 in L Natural Wood Handle (4LVR7)
- PROTOCHEM LABORATORIES Salt And Ice Melt Chemical Neutralizer And Cleaner, 1 gal., PK4 (PC-26D-1)
- PROTOCHEM LABORATORIES Salt And Ice Melt Chemical Neutralizer And Cleaner, 5 gal., Pail (PC-26DSR-5)
- PROTOCHEM LABORATORIES Salt And Ice Melt Chemical Neutralizer And Cleaner, 30 gal., Drum (PC-26D-30)
- PROTOCHEM LABORATORIES Salt And Ice Melt Chemical Neutralizer And Cleaner, 55 gal., Drum (PC-26D-55)
- PROTOCHEM LABORATORIES Salt And Ice Melt Chemical Neutralizer And Cleaner, 30 gal., Drum (PC-26DSR-30)
- PROTOCHEM LABORATORIES Frost-Ice-Snow Preventative And Quick Melter, 13oz., PK12 (PC-220A-1)
- BARE GROUND 1000Lb Skidded Supersack Of Calcium Chloride Pellets W/ Traction Granules (CCPSG-1000)
- Protochem Laboratories Ice Melt