Shop All Ice Melt
Protochem Laboratories
Salt And Ice Melt Chemical Neutralizer And Cleaner, 1 gal., PK4
Mfr # PC-26D-1
Zoro # G500683823
product price: $69.35
/pk 4, $17.34/ea
$69.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 4 gal
- Width 13 in
- Depth 13 in
- Cleaner Form Liquid
- Weight 40 lb
Product Information
- Brand Protochem Laboratories
- MFR # PC-26D-1
- Zoro # G500683823
- Country of Origin United States
- Category Ice Melt
Dimensions
Size | 4 gal |
Width | 13 in |
Depth | 13 in |
Foot Sanitizer Length | 13 in |
Details
Item | Salt And Ice Melt Chemical Neutralizer And Cleaner |
Cleaner Form | Liquid |
Weight | 40 lb |
Color | Purple |
Description
Concentrated formula that eliminates the white film from ice melts and salt that deposit at entrance-ways and track on carpet and other flooring
- •100% ELIMINATOR OF SALT: Formula-X is a unique concentrated formula that eliminates salt stains on boats, vehicles, equipment and many other surfaces.
- •PROTECTS YOUR SURFACES: Formula-X also chemically neutralizes salt so it is no longer corrosive and harmful to surfaces.
- •SAFE ON EQUIPMENT AND VEHICLES: Apply directly to surfaces of equipment or vehicles that are commonly exposed to salt or ice melt. Or apply with a pressure washer, Formula-X is safe to dilute with water.
- •CAN BE USED AS A PREVENTATIVE: Formula-X can also be used as a preventative treatment for surfaces commonly exposed to salt, i.e. for floors and carpets the white stains will not be as noticeable as before use; and for equipment or vehicles, you will prevent rust and corrosion with pretreatments regularly.
- •ALSO SAFE ON CARPET AND FLOORS: Simply spray on the affected area of carpet or floors; or add to mop water for hard floors.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Chainsaw Guide Bar (49-16-2745)
- TROY-BILT Troy-Bilt TB4216 16 in. 42 cc Gas Chainsaw (41AY4216766)
- PRAHER Praher PR150903 1.5 in. S x M Full Flow Union (PR150903)
- OREGON Gator G3 Mower Blade (96-900)
- PROTOCHEM LABORATORIES Salt And Ice Melt Chemical Neutralizer And Cleaner, 5 gal., Pail (PC-26DSR-5)
- PROTOCHEM LABORATORIES Frost-Ice-Snow Preventative And Quick Melter, 13oz., PK12 (PC-220A-1)
- PROTOCHEM LABORATORIES Low Temperature Blue Ice Melt Blend, 50 lbs., 1 Bags (PC-MELTAWAY-1)
- PROTOCHEM LABORATORIES Salt And Ice Melt Chemical Neutralizer And Cleaner, 275 gal., Tote (PC-26D-TOTE)
- PROTOCHEM LABORATORIES Salt And Ice Melt Chemical Neutralizer And Cleaner, 30 gal., Drum (PC-26D-30)
- PROTOCHEM LABORATORIES Salt And Ice Melt Chemical Neutralizer And Cleaner, 55 gal., Drum (PC-26D-55)
- SNOW JOE Frosty's Nightmare Ice Melt Blend Bag, 40Lbs (FN40)
- Protochem Laboratories Ice Melt