Shop All Ice Melt
Protochem Laboratories
Low Temperature Blue Ice Melt Blend, 50 lbs., 49 Bags
Mfr # PC-MELTAWAY
Zoro # G100684282
product price: $1,214.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$1,214.99
Free 30-Day Returns
Key Features
- Size 1 Bag
- Ice Melt Color White
- Form Granules
- Net Weight 50 lb
Product Information
- Brand Protochem Laboratories
- MFR # PC-MELTAWAY
- Zoro # G100684282
- Country of Origin United States
- Category Ice Melt
Dimensions
Size | 1 Bag |
Details
Ice Melt Color | White |
Form | Granules |
Net Weight | 50 lb |
Description
Premium De-Icer with Magnesium added for instant thaw at low temperatures. Effective to +5F.
- •Magnesium added allows immediate de-icing and performance at low temperatures
- •Instant melting action
- •Environmentally friendly
- •Safer for concrete
- •50 lb. bags
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Steam/Pressure Hose, 1/2,100 ft, 2500 psi (20023845)
- TEEJET GunJet AA30L Spray Gun (AA30L-1/4)
- AIC REPLACEMENT PARTS 2 Key Set Heavy Equipment Ignition Keys Fits John Deere Excavator Loader Dozer (H800R-JDSKEYS)
- ZORO SELECT Quick Coupling Key, 1 In, MNPT, Brass (4NDP2)
- PROTOCHEM LABORATORIES Frost-Ice-Snow Preventative And Quick Melter, 13oz., PK12 (PC-220A-1)
- PROTOCHEM LABORATORIES Salt And Ice Melt Chemical Neutralizer And Cleaner, 30 gal., Drum (PC-26D-30)
- PROTOCHEM LABORATORIES Salt And Ice Melt Chemical Neutralizer And Cleaner, 5 gal., Pail (PC-26DSR-5)
- PROTOCHEM LABORATORIES Salt And Ice Melt Chemical Neutralizer And Cleaner, 1 gal., EA1 (PC-26DSR-1)
- PROTOCHEM LABORATORIES Salt And Ice Melt Chemical Neutralizer And Cleaner, 1 gal., EA1 (PC-26D-1)
- PROTOCHEM LABORATORIES Salt And Ice Melt Chemical Neutralizer And Cleaner, 275 gal., Tote (PC-26D-TOTE)
- WARMLYYOURS Snow Melt Mat 240V, 3' x 20', 60 sq.ft., 12.5A (WHMA-240-0320)
- Protochem Laboratories Ice Melt