Shop All Septic & Drain Cleaners
Protochem Laboratories
Live Liquid Enzyme Drain/Disposal Cleaner/Odor Eliminator, 7 gal., Pail
Mfr # PC-189BB-7
Zoro # G200683789
product price: $89.19
/ea
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Size 7 Gallon
- Cleaner Form Liquid
- Color White
- Size 12 in W x 19.5 in L x 12 in D
Product Information
- Brand Protochem Laboratories
- MFR # PC-189BB-7
- Zoro # G200683789
- Country of Origin United States
- Category Septic & Drain Cleaners
Dimensions
Cleaner Container Size | 7 Gallon |
Size | 12 in W x 19.5 in L x 12 in D |
Details
Cleaner Form | Liquid |
Color | White |
Description
Each gallon contains over a 200 billion bacterial enzyme colony which equates to that liquefy, digest, and destroy organic materials and odors in many applications including drains, garbage disposals, urinals, toilets, carpet, and many more.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLASTICS Construction Film, 6Mil, Clear (C846)
- MIDWEST RAKE Speed Squeegee, 24 in, Flat Flex (47851)
- AMERICAN FORGE & FOUNDRY 5 Gallon Plastic Bucket, 12 In H, Red, Plastic (AFFBUCKET)
- QUICKIE HomePro Swiv Dust Mop (60)
- PROTOCHEM LABORATORIES High Count Fly Drain Treatment Gel, 32 oz., PK12 (PC-FLYZYME)
- PROTOCHEM LABORATORIES Grease Trap Drain Opener, 1 gal., PK4 (PC-DISSOLVE-G1)
- PROTOCHEM LABORATORIES Inhibited Acid Urinal And Toilet Drain Line Opener, 1 gal., EA1 (PC-114BX-11)
- PROTOCHEM LABORATORIES Live Liquid Enzyme Drain/Disposal Cleaner/Odor Eliminator, 30 gal., Drum (PC-189BB-30)
- PROTOCHEM LABORATORIES Odorless Industrial Drain Opener, 32 oz, PK12 (PC-BLAST OUT)
- PROTOCHEM LABORATORIES Non-Acid Urinal Drain And Surface Cleaner Elminates Uric Salt Build-Ups, 32 oz, EA1 (PC-BLITZ-1)
- INSTANT POWER PROFESSIONAL Disposal and Drain Cleaner, 1 gal., Lemon (8816)
- Protochem Laboratories Septic & Drain Cleaners