Shop All Septic & Drain Cleaners
Protochem Laboratories
Live Liquid Enzyme Drain/Disposal Cleaner/Odor Eliminator, 55 gal., Drum
Mfr # PC-189BB-55
Zoro # G000684368
product price: $471.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$471.99
Free 30-Day Returns
Key Features
- Cleaner Container Size 55 Gallon
- Cleaner Form Liquid
- Size 23 in W x 25 in L x 23 in D
- Color White
Product Information
- Brand Protochem Laboratories
- MFR # PC-189BB-55
- Zoro # G000684368
- Country of Origin United States
- Category Septic & Drain Cleaners
Dimensions
Cleaner Container Size | 55 Gallon |
Size | 23 in W x 25 in L x 23 in D |
Details
Cleaner Form | Liquid |
Color | White |
Description
Each gallon contains over a 200 billion bacterial enzyme colony which equates to that liquefy, digest, and destroy organic materials and odors in many applications including drains, garbage disposals, urinals, toilets, carpet, and many more.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO HAND MEDIC Professional Skin Conditioner, 5 oz Tube, Fragrance Free, 12 Pack (8150-12)
- ACCUFIT 55 gal Trash Bags, 40 in x 53 in, 1.3 mil, Black, 100 PK (H8053PK R01)
- RUBBERMAID COMMERCIAL Universal Mop Head, Slide On Connection, Looped-End, White, Cotton (FGE13800WH00)
- KRUD KUTTER Neutral Floor Cleaner, Jug, 128 oz, PK4 (352240)
- PROTOCHEM LABORATORIES High Count Fly Drain Treatment Gel, 32 oz., EA1 (PC-FLYZYME-1)
- PROTOCHEM LABORATORIES High Count Fly Drain Treatment Gel, 32 oz., PK12 (PC-FLYZYME)
- PROTOCHEM LABORATORIES Non-Acid Urinal Drain/Surface Cleaner, 32 oz, PK12 (PC-BLITZ)
- PROTOCHEM LABORATORIES Odorless Industrial Drain Opener, 32 oz, PK12 (PC-BLAST OUT)
- PROTOCHEM LABORATORIES Grease Trap Drain Opener, 1 gal., PK4 (PC-DISSOLVE-G1)
- PROTOCHEM LABORATORIES Non-Acid Urinal Drain And Surface Cleaner Elminates Uric Salt Build-Ups, 32 oz, EA1 (PC-BLITZ-1)
- INSTANT POWER PROFESSIONAL Commercial Drain Cleaner, 5 gal., Lemon (8882)
- Protochem Laboratories Septic & Drain Cleaners