Shop All Mold & Mildew Removers
Protochem Laboratories
Liquid 1 Quart 12 PK
Mfr # PC-17T
Zoro # G300684396
product price: $97.55
/pk 12, $8.13/ea
Free Shipping & Returns
$97.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 Quart
- Cleaner Form Liquid
- Features One application with our commercial-grade cleaner! Formulated for both indoor and outdoor use, this powerful fast-acting solution will remove the most difficult mold and mildew stains
Product Information
- Brand Protochem Laboratories
- MFR # PC-17T
- Zoro # G300684396
- Country of Origin United States
- Category Mold & Mildew Removers
Dimensions
Size | 1 Quart |
Details
Cleaner Form | Liquid |
Features | One application with our commercial-grade cleaner! Formulated for both indoor and outdoor use, this powerful fast-acting solution will remove the most difficult mold and mildew stains |
Description
Powerful cleaning action with a stain remover to clean and whiten difficult mold and mildew stains. Recommended for use on resistant surfaces including: tile, grout, vinyl shower stalls and doors, shower curtains, sinks, wood and other surfaces with mold and mildew stains.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELFIN INDUSTRIAL Certified Explosion Proof Brushless Indu (MISTRAL 201 BL D2)
- GEORGIA-PACIFIC Sofpull Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1000 ft, Brown, 6 PK (26480)
- PROTEAM Cartridge Filter, Multi-Ply, Exhaust Filter (107005)
- WYPALL Towels & Wipes, White, Pack, HYDROKNIT*, 50 Wipes, Unscented, 200 PK (KCC 41026)
- PROTOCHEM LABORATORIES Professional Mold And Mildew Remover, 32oz., EA1 (PC-17T-1)
- RENEWABLE LUBRICANTS Mold Release, Biodegradable, 5 gal. (86414)
- VITAL OXIDE Liquid 5 gal. Mildew and Mold Remover, Pail (82245)
- ZEP Mold and Mildew Stain Remover 1 gal (ZUMILDEW128)
- CONCROBIUM Liquid Mold Control, Jug, 4 PK (625001)
- DAMPRID Moist Absrbr Refill #7.5 (FG37)
- CONCROBIUM Liquid Mold Stain Remover, Jug, 2 PK (629489)
- Protochem Laboratories Mold & Mildew Removers