Shop All Septic & Drain Cleaners
Protochem Laboratories
High Count Fly Drain Treatment Gel, 32 oz., PK12
Mfr # PC-FLYZYME
Zoro # G400684296
product price: $135.99
/pk 12, $11.33/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Size 12 Quarts
- Cleaner Form Gel
- Color Green
Product Information
- Brand Protochem Laboratories
- MFR # PC-FLYZYME
- Zoro # G400684296
- Country of Origin United States
- Category Septic & Drain Cleaners
Dimensions
Cleaner Container Size | 12 Quarts |
Details
Cleaner Form | Gel |
Color | Green |
Description
A thickened bacterial enzyme gel that clings to drain pipes and traps, coating the organic material with aerobic and anaerobic bacteria strains. These bacterial strains rapidly multiply as they digest the food source, doubling in number every 20 minutes, until the food source is gone. Can be used as a preventative or after breeding has begun.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 3 gal. Round Hygienic Bucket, 12-3/4" H, 12 4/5 in Dia, Black, Polypropylene (56869)
- HOPKINS 25" Wd Handle Squeegee (8NY-24A)
- ARM & HAMMER Deodorizer, Size 42.6 oz., White, PK9 (33200-84116)
- WEILER Metal Cap Upright Broom, Brown Poly Fill, 55" Overall Length (70325)
- PROTOCHEM LABORATORIES Non-Acid Descaler Cleaner, 1 gal., PK4 (PC-B-GONE-G-1)
- PROTOCHEM LABORATORIES Fresh Scent Foaming Enzyme Drain Cleaner And Odor Eliminator, 18 oz, EA1 (PC-ENZO FOAM-1)
- PROTOCHEM LABORATORIES Inhibited Acid Urinal And Toilet Drain Line Opener, 1 gal., PK4 (PC-114BX-1)
- PROTOCHEM LABORATORIES Live Liquid Enzyme Drain/Disposal Cleaner/Odor Eliminator, 30 gal., Drum (PC-189BB-30)
- PROTOCHEM LABORATORIES Inhibited Acid Urinal And Toilet Drain Line Opener, 1 gal., EA1 (PC-114BX-11)
- PROTOCHEM LABORATORIES Natural Citrus Drain Opener And Grease Trap Maintainer, 20 oz, PK12 (PC-DISSOLVE)
- PROTOCHEM LABORATORIES Live Liquid Enzyme Drain/Disposal Cleaner/Odor Eliminator, 5 gal., Pail (PC-189BB-5)
- Protochem Laboratories Septic & Drain Cleaners