Shop All Metal Polish and Stone Care
Protochem Laboratories
Foaming Stainless Steel Deep Cleaner And Polish, 14 oz., EA1
Mfr # PC-150-1
Zoro # G902209423
$13.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Container Size 1 Can
- Cleaner Form Aerosol
- Material Aresol
Product Information
- Brand Protochem Laboratories
- MFR # PC-150-1
- Zoro # G902209423
- Country of Origin United States
- Category Metal Polish and Stone Care
Dimensions
Cleaner Container Size | 1 Can |
Details
Cleaner Form | Aerosol |
Material | Aresol |
Description
Unlike your average Stainless Steel Polish. Gloss Boss sprays as a foam that clings and does not drip. Cleaner, Polisher, and Protector. Unique formula allows the polish to be spread evenly throughout the surface leaving a natural shine.
- •Easy To Use
- •Odorless
- •No Chlorinated Solvents
- •Contains Only Food Grade Ingredients
- •Clings To Vertical Surfaces
- •Economical Oil / Emulsion Formula
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Universal Clutch Plate (364192BD)
- FROST Rectangle Wall Mount Trash Can, Silver, Steel (303-3NL)
- PRIMROSE PLASTICS CONTRACTOR BAGS 20PK CLR (19045)
- BRAWNY H700 Disposable Cleaning Towels, White, Box, Pulp Fiber, 9.10" x 16.50", 100 PK (GPC25070)
- PROTOCHEM LABORATORIES All Season Wax Metal Surface Protectant, 13 oz., EA1 (PC-55-1)
- GODDARDS SILVER POLISH FOAM 18OZ (707087)
- DIVERSEY Maintainer, Size 16 oz., Aerosol Can, Mild (94970590)
- PERFORMANCE PLUS Oil-Based Stainless Polish, AC 20oz., PK6 (P841)
- WEIMAN Stainless Steel Cleaner and Polish, Trigger Spray Bottle, 22 oz, Ready to Use (108A)
- TWINKLE Cleaner and Polish, Size 17 oz., PK12 (991224)
- MOTHERS 12OZ CHR Polish Cleaner (5222)
- Protochem Laboratories Metal Polish and Stone Care