Shop All Specialty Cleaners
Protochem Laboratories
Foam Dumpter And Trash Chute Cleaner And Odor Eliminator, 1 gal., PK4
Mfr # PC-3048G-1
Zoro # G900684345
product price: $101.99
/pk 4, $25.50/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Dumpster and Trash Chute Cleaner
- Features Thick Clinging Foam: All-natural heavy-duty clinging foam degreaser, cleaner and deodorizer. It can be applied to all surfaces of trash chutes, dumpsters, compactors and trash bins. PROFESSIONAL-STRENGTH FORUMLA: Combines powerful cleaning action and deodorizers that are designed to tackle commercial dumpsters and safe enough for residential trash bins. 100% EFFECTIVE: Removes sludge and garbage residue while deodorizing and eliminating the cause of foul odors.
- Depth 13 in
- Weight 40 lb
- Color White
Product Information
- Brand Protochem Laboratories
- MFR # PC-3048G-1
- Zoro # G900684345
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 1 gal |
Depth | 13 in |
Width | 13 in |
Details
Sub-Category | Dumpster and Trash Chute Cleaner |
Item | Dumpster and Trash Chute Cleaner |
Features | Thick Clinging Foam: All-natural heavy-duty clinging foam degreaser, cleaner and deodorizer. It can be applied to all surfaces of trash chutes, dumpsters, compactors and trash bins. PROFESSIONAL-STRENGTH FORUMLA: Combines powerful cleaning action and deodorizers that are designed to tackle commercial dumpsters and safe enough for residential trash bins. 100% EFFECTIVE: Removes sludge and garbage residue while deodorizing and eliminating the cause of foul odors. |
Weight | 40 lb |
Color | White |
Form | Liquid |
Description
An all natural, thick foam cleaner, odor eliminator and degreaser formulated specifically for dumpsters, trash chutes, trash rooms and linen chutes. Rinsing is not required.It's unique foaming formula clings to vertical surfaces allowing the product sufficient time to break down and remove any buildup of food, grease, dirt, and other waste matter while additionally permeating the area with a pleasant citrus aroma. Sharpshooter is not an odor 'masker', it neutralizes and eliminates the source of foul odors.
- •THICK CLINGING FOAM: All-natural heavy-duty clinging foam degreaser, cleaner and deodorizer. It can be applied to all surfaces of trash chutes, dumpsters, compactors and trash bins.
- •PROFESSIONAL-STRENGTH FORMULA: Combines powerful cleaning action and deodorizers that are designed to tackle commercial dumpsters and safe enough for residential trash bins.
- •100% EFFECTIVE: Removes sludge and garbage residue while deodorizing and eliminating the cause of foul odors.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 17 gal Rectangular Recycling Bin, Open Top, Green, Steel, 1 Openings (22N288)
- SC JOHNSON PROFESSIONAL Hair and Body Wash Dispenser, Liquid/Gel (SHW2LDP)
- PURELL Dispenser, Counter Mount, SS, 2000mL (8640-01)
- UNGER 8" Hook-and-Loop Pad Holder, Silver, Aluminum (PHD20)
- PROTOCHEM LABORATORIES Foam Dumpter And Trash Chute Cleaner And Odor Eliminator, 7 gal., Pail (PC-3048G-7)
- PROTOCHEM LABORATORIES Foam Dumpter And Trash Chute Cleaner And Odor Eliminator, 1 gal., EA1 (PC-3048G-1)
- PROTOCHEM LABORATORIES Non-Acid Heavy Duty Coil Cleaner, 1 gal., EA1 (PC-109B-1)
- PROTOCHEM LABORATORIES Heavy Duty Polymer Remover, 1 gal., EA1 (PC-26E-1)
- PROTOCHEM LABORATORIES Industrial Remover Of Sand Silt And Mud, 5 gal., Pail (PC-72-5)
- PROTOCHEM LABORATORIES Heavy Duty Polymer Remover, 1 gal., PK4 (PC-26E-1)
- THEOCHEM LABORATORIES NACC, Foaming, Non Acid, 1 Gal., 4PK (101529-03010-7G)
- Protochem Laboratories Specialty Cleaners