Shop All All Purpose Cleaners
Protochem Laboratories
Concentrated Pine Cleaner And Deodorizer, 7 gal., Pail
Mfr # PC-18-7
Zoro # G500683847
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7 Gallon
- Color Green
- Width 12 in
- Depth 12 in
- Net Weight 61 lb
Product Information
- Brand Protochem Laboratories
- MFR # PC-18-7
- Zoro # G500683847
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 7 Gallon |
Width | 12 in |
Depth | 12 in |
Details
Color | Green |
Net Weight | 61 lb |
Material | Liquid |
Features | All-purpose cleaner, Fresh pine scent, Professional-grade formula for multi-surface use. |
Description
CONCENTRATED PINE CLEANER AND DEODORIZER
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL SUPPLY Red Shop Towels, Cloth, 14 x 15, PK50 (UFSN900RST)
- BISSELL COMMERCIAL Battery Powered Sweeper, 3inH, ABS Plastic (BG9100NM)
- TOUGH GUY Hand Cleaner Dispenser, Tough Guy, Wall, Finish: Satin (54ZU84)
- SPRAY & FORGET Roof Cleaner 1 gal Liquid (SF100)
- PROTOCHEM LABORATORIES Highly Concentrated Live Liquid Enzymes, 1 gal., EA1 (PC-189BCHE-1)
- PROTOCHEM LABORATORIES Concentrated Pine Cleaner And Deodorizer, 30 gal., Drum (PC-18-30)
- PROTOCHEM LABORATORIES Highly Concentrated Live Liquid Enzymes, 1 gal., EA1 (PC-189BFRE-1)
- PROTOCHEM LABORATORIES Highly Concentrated Live Liquid Enzymes, 5 gal., Pail (PC-189B-5)
- PROTOCHEM LABORATORIES Highly Concentrated Live Liquid Enzymes, 30 gal., Drum (PC-189BCIT-30)
- PROTOCHEM LABORATORIES Highly Concentrated Live Liquid Enzymes, 30 gal., Drum (PC-189BCHE-30)
- MOTSENBOCKERS LIFT OFF Spray Paint/Graffiti Remover, 32 fl oz (1 quart) 6 PK (MOT41103CT)
- Protochem Laboratories All Purpose Cleaners