Shop All Concrete Floor Coatings
Protochem Laboratories
Acid Concrete Cleaner, 1 gal., PK4
Mfr # PC-117-1
Zoro # G700683692
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 1 gal
- Color Blue
- Material Liquid
- Features Dissolves & Removes: Scale, Rust, Lime, Corrosion, Scum, Morter, Minerals & More!
Product Information
- Brand Protochem Laboratories
- MFR # PC-117-1
- Zoro # G700683692
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Container Size | 1 gal |
Details
Color | Blue |
Material | Liquid |
Features | Dissolves & Removes: Scale, Rust, Lime, Corrosion, Scum, Morter, Minerals & More! |
Description
Heavy duty acid-base descaler, delimer, & rust remover for metals and concrete. May be diluted with water when film requires light removal.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Rust Preventative Spray Paint, Gloss, 12oz (376884)
- GRACO 20" Graco Extension Pole (287021)
- TITAN Piston Lube 8Oz (314-480)
- RUST-OLEUM Polyurethane Spray, Clear, 11.25 oz. (9181)
- PROTOCHEM LABORATORIES Acid Concrete Cleaner, 30 gal., Drum (PC-117-30)
- PROTOCHEM LABORATORIES Acid Concrete Cleaner, 5 gal., Pail (PC-117-5)
- PROTOCHEM LABORATORIES Ultra-Asphalt Sealer Emulsion, 1 gal., PK4 (PC-39-1)
- PROTOCHEM LABORATORIES Acid Concrete Cleaner, 55 gal., Drum (PC-117-55)
- SUPER SEAL Premium Crack Filler, Super Seal, 1 gal. (52601)
- RUST-OLEUM 120 fl oz Garage Floor Kit, Gloss Finish, Tan, Water Base (251966)
- SEYMOUR OF SYCAMORE 17 oz Asphalt Coating, Matte Finish, Black, Oil Base (20-701)
- Protochem Laboratories Concrete Floor Coatings