Shop All All Purpose Cleaners
Protochem Laboratories
1 Gallon 4 PK
Mfr # PC-18-1
Zoro # G100684404
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 Gallon
- Color Green
- Width 6 in
- Features All-purpose cleaner, Fresh pine scent, Professional-grade formula for multi-surface use.
- Material Liquid
Product Information
- Brand Protochem Laboratories
- MFR # PC-18-1
- Zoro # G100684404
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 1 Gallon |
Width | 6 in |
Depth | 6 in |
Details
Color | Green |
Features | All-purpose cleaner, Fresh pine scent, Professional-grade formula for multi-surface use. |
Material | Liquid |
Net Weight | 8 lb |
Description
CONCENTRATED PINE CLEANER AND DEODORIZER
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 48 in, Extra Heavy-Duty, 22 microns, Black, 150 PK (S404822K)
- STOUT 30 gal Trash Bags, 1.10 mil (28 Micron), Green, 48 PK (STOE3039E11)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGA25306BL00 (FGA25306BL00)
- TOUGH GUY Powder Silverware Presoak, 4 oz., PK35 (11U471)
- PROTOCHEM LABORATORIES Concentrated Pine Cleaner And Deodorizer, 1 gal., EA1 (PC-18-1)
- PROTOCHEM LABORATORIES Highly Concentrated Live Liquid Enzymes, 1 gal., EA1 (PC-189B-1)
- PROTOCHEM LABORATORIES Concentrated Pine Cleaner And Deodorizer, 30 gal., Drum (PC-18-30)
- PROTOCHEM LABORATORIES Highly Concentrated Live Liquid Enzymes, 5 gal., Pail (PC-189B-5)
- PROTOCHEM LABORATORIES Highly Concentrated Live Liquid Enzymes, 1 gal., EA1 (PC-189BCHE-1)
- PROTOCHEM LABORATORIES Concentrated Pine Cleaner And Deodorizer, 5 gal., Pail (PC-18-5)
- HYGENALL HEXOFF Cleaner, 1 qt. Trigger Spray Bottle, Citrus, 12 PK (HXLS9001Q)
- Protochem Laboratories All Purpose Cleaners