Shop All Mobile Workstation Accessories
Proto
Workstation Top, 66-1/2 x24-13/16 In, Wood
Mfr # J4566-HWT
Zoro # G6712063
product price: $588.99
/ea
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 27 in
- Overall Width 66 1/4 in
- Overall Height 1 1/2 in
- Pattern Wood Grain
- Thickness 1 1/2 in
Product Information
- Brand Proto
- MFR # J4566-HWT
- Zoro # G6712063
- UPC # 076174408492
- Country of Origin United States
- Category Mobile Workstation Accessories
Dimensions
Overall Length | 27 in |
Overall Width | 66 1/4 in |
Overall Height | 1 1/2 in |
Length | 66 1/2 in |
Width | 24 13/16 in |
Height | 1 1/2 in |
Details
Item | Workstation Top |
Pattern | Wood Grain |
Thickness | 1 1/2 in |
Material | Hard Wood |
Color | Natural Wood Stain |
Features | 1 1/2 in Thick Solid Maple with Laminated Edge Hardwood Work Surface, Clear Lacquer Top wth Radius Edges |
For Use With | 450 Series Roller Cabinets |
Series | 550S |
Compatible with Product Type | Roller Cabinet |
Description
Workstation Top, Color Natural Wood Stain, Compatible with Brand and Series Proto 550S, Material Hard Wood, Overall Height 1 1/2 in, Overall Length 27 in, Overall Width 66 1/4 in, Compatible with Product Type Roller Cabinet, Features 1 1/2 in Thick Solid Maple with Laminated Edge Hardwood Work Surface, Clear Lacquer Top wth Radius Edges, For Use With 450 Series Roller Cabinets, Pattern Wood Grain, Series 550S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Storage Bin, 3 in W, 4-1/2 in H, White, 12 in L, 50 PK (BINEB123)
- WIRECRAFTERS Sliding Gate, 4 ft x 8 ft 1/4 In, Enamel (SD488)
- EKENA MILLWORK Stockport Steel Bracket, Stainless Steel 2"W x 8"D x 8"H (BKTM02X08X08STSS)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18" D, 36 Bins (3602-BLP-36-5295)
- LISTA Molded Tool Holder, 50 Taper, Plastic (12.875)
- LISTA Tool Tray, Steel (TT-1)
- U.S. FUTABA White 15-in x 21-in Workstation Bracket (2-Pack) (UF.7253182150)
- U.S. FUTABA Black 18-in x 24-in Workstation Bracket (2-Pack) (UF.7253180152)
- LISTA Molded Tool Holder, 30 Taper, Plastic (12.880)
- U.S. FUTABA Black 15-in x 21-in Workstation Bracket (2-Pack) (UF.7253180147)
- U.S. FUTABA White 18-in x 24-in Workstation Bracket (2-Pack) (UF.7253182155)
- Proto Mobile Workstation Accessories