Shop All Torque Sticks
This Product is Discontinued
Proto
WHEEL TORQUE EXTENSION 5PC (Discontinued)
Mfr # JFC1463
Zoro # G3543443
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Foreign and Domestic
- For Use With For use with thin wall or impact lug nut sockets
- Drive Size (In.) 1/2 in, 7/8 in, (3) 3/4
- Torque (Foot-Pounds) 65 ft-lb, 80 ft-lb, 100 ft-lb, 120 ft-lb, 140 ft-lb
- Number of Pieces 5
Product Information
- Brand Proto
- MFR # JFC1463
- Zoro # G3543443
- UPC # 662679046545
- Country of Origin China
- Category Torque Sticks
Dimensions
Drive Size (In.) | 1/2 in, 7/8 in, (3) 3/4 |
Drive Size | 1/2 in, 7/8 in |
Details
Item | WHEEL TORQUE EXTENSION SET |
Type | Foreign and Domestic |
For Use With | For use with thin wall or impact lug nut sockets |
Torque (Foot-Pounds) | 65 ft-lb, 80 ft-lb, 100 ft-lb, 120 ft-lb, 140 ft-lb |
Number of Pieces | 5 |
Includes | wall chart and extensions C, E, F, I, and Q |
Socket Type | Foreign and Domestic |
Working Torque | 65 ft-lb, 80 ft-lb, 100 ft-lb, 120 ft-lb, 140 ft-lb |
Description
WHEEL TORQUE EXTENSION SET, Socket Type Foreign and Domestic, Drive Size 1/2 in, 7/8 in, Working Torque 65 ft-lb, 80 ft-lb, 100 ft-lb, 120 ft-lb, 140 ft-lb, For Use With For use with thin wall or impact lug nut sockets, Includes wall chart and extensions C, E, F, I, and Q, Number of Pieces 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.