Shop All Tool Chests & Cabinets
Proto
Velocity Top Chest, 12 Drawer, Red, Steel, 42 in W x 22-1/2 in D x 28 in H
Mfr # JSTV4228CD12RD
Zoro # G9217366
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,579.99
Free 30-Day Returns
Key Features
- Number of Drawers 12
- Material Steel
- Includes 2x Cylinder Keys
- Width 42 in
- Depth 22-1/2 in
Product Information
- Brand Proto
- MFR # JSTV4228CD12RD
- Zoro # G9217366
- UPC # 662679191313
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 42 in |
Depth | 22-1/2 in |
Height | 28 in |
Overall Depth | 22 3/8 in |
Overall Width | 42 in |
Overall Height | 28 in |
Width Range | 40 in to 49 in Wide |
Dimensions | 42 in W x 22 3/8 in D x 28 in H |
Overall Dimensions | 42 in W x 22 3/8 in D x 28 in H |
Description
If you're looking for a way to store your full set of tools, the Proto JSTV4228CD12RD Heavy Duty Top Chest is your solution. Whether you're a hobbyist or professional, it will help ensure that your tools stay organized. This top chest has a total of twelve drawers and can hold up to 1,750 lb.. These drawers come complete with heavy duty ball bearing slides for smooth operation. The red tool chest has a depth of 22 3/8 in., overall depth of 22 3/8 in., width of 42 in., height of 28 in. and width of 42 in.. It also features fully extended ball bearing drawer slides, so your tools are always easily accessible. The Proto JSTV4228CD12RD Heavy Duty Top Chest is what you need to keep your workspace neat and tidy.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Tamper Resistant Hex Screwdriver 5/32 in Round (86254)
- INSIZE Dial Test Indicator Holder (6293-1)
- YANKEE Reamer, Capscrew Ctrbore 10-32, 0.1032 In (302-0.1032)
- ARMOR TOOL Auto Adjust 3" Multi-Purpose C Clamp (3MPC-70)
- PROTO Velocity Top Chest, 12 Drawer, Blue, Steel, 42 in W x 22-1/2 in D x 28 in H (JSTV4228CD12BL)
- PROTO Velocity Top Chest, 12 Drawer, Red/Gray, Steel, 42 in W x 22-1/2 in D x 28 in H (JSTV4228CD12RG)
- PROTO Velocity Top Chest, 12 Drawer, Desert Tan, Steel, 42 in W x 22-1/2 in D x 28 in H (JSTV4228CD12DT)
- PROTO 550S Series Rolling Tool Cabinet, 7 Drawer, Red, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-7RD)
- PROTO Velocity Top Chest, 5 Drawer, Blue, Steel, 27 in W x 22-1/2 in D x 20 in H (JSTV2720CS05BL)
- PROTO 560 Series Rolling Tool Cabinet, 6 Drawer, Red/Gray, Steel, 30 in W x 21-1/2 in D x 42-1/2 in H (J563042-6SG)
- WESTWARD WESTWARD Top Chest, 4-Drawers, Powder Coated Red, 26" W x 12" D x 14" H (48RJ69)
- Proto Tool Chests & Cabinets