Shop All Tool Chests & Cabinets
Proto
Velocity Rolling Tool Cabinet, 13 Drawer, Black, Steel, 55 in W x 22-1/2 in D x 38-1/2 in H
Mfr # JSTV5539RD13BK
Zoro # G8682505
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$2,544.99
Free 30-Day Returns
Key Features
- Number of Drawers 13
- Material Steel
- Includes Caster, Liner
- Features Ergonomic Metal Side Handle for Easy Gripping and Handling., Premium Corrosion Resistant
- Width 55 in
Product Information
- Brand Proto
- MFR # JSTV5539RD13BK
- Zoro # G8682505
- UPC # 662679191412
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 55 in |
Depth | 22-1/2 in |
Height | 38-1/2 in |
Overall Width | 55 in |
Caster Width | 2 in |
Overall Depth | 22 3/8 in |
Overall Height | 38 1/2 in |
Caster Size | 6 in x 2 in |
Height Style | Workstation Height Cabinet |
Width Range | 50 in to 59 in Wide |
Caster Diameter | 6 in |
Dimensions | 55 in W x 22 3/8 in D x 38 1/2 in H |
Overall Dimensions | 55 in W x 22 3/8 in D x 38 1/2 in H |
Description
This Proto JSTV5539RD13BK Rolling Tool Cabinet is the perfect solution for keeping your tools organised. You will be able to carry your tools around with ease. Ergonomic metal side handle makes it easy to grip and carry this tool cabinet, which has a powder coat finish. It also has a load rating of 2000 lb., making it strong enough to hold all your tools. The 13 drawers are deep and wide, allowing you to store all your essentials inside this tool chest. This black rolling tool cabinet measures 55 in. wide by 38 1/2 in. high by 22 3/8 in. deep overall, with a depth of 22 3/8 in.. The Proto Rolling Tool Cabinet is the perfect companion for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 1.38" Screw Length (MA-89153)
- CLE-LINE Screw Machine Drill Bit, 25/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23481)
- M.A. FORD Spot Drill, Carbide, 2 Flute, 1/4" dia. (40325000)
- VESSEL IMPACT BALL Torsion Bit PH2x30, PK25 (IBPH230P25K)
- PROTO Velocity Rolling Tool Cabinet, 13 Drawer, Desert Tan, Steel, 55 in W x 22-1/2 in D x 38-1/2 in H (JSTV5539RD13DT)
- PROTO Velocity Rolling Tool Cabinet, 13 Drawer, Blue, Steel, 55 in W x 22-1/2 in D x 38-1/2 in H (JSTV5539RD13BL)
- PROTO Velocity Rolling Tool Cabinet, 13 Drawer, Red/Gray, Steel, 55 in W x 22-1/2 in D x 38-1/2 in H (JSTV5539RD13RG)
- PROTO Velocity Rolling Tool Cabinet, 7 Drawer, Red/Gray, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS07RG)
- PROTO 550S Series Rolling Tool Cabinet, 6 Drawer, Red/Gray, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-6SG)
- PROTO 550S Series Top Chest, 12 Drawer, Red, Steel, 50 in W x 25-1/4 in D x 27 in H (J555027-12RD)
- NORTH AMERICAN TOOL IND Tool Chest, 3 Drawer, Red (8836)
- Proto Tool Chests & Cabinets