Shop All Pipe & Tubing Cutters
Proto
Tubing Cutter 1/2"
Mfr # J350
Zoro # G2430924
original price:
$24.79
5% off
new price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1/8 in to 1-1/8 in
- Cuts Steel
- Body Material Steel
- Handle Material Steel
- Cutting Action Circular
Product Information
- Brand Proto
- MFR # J350
- Zoro # G2430924
- UPC # 662679531348
- Country of Origin United States
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 6 in |
Overall Length (In.) | 6 |
Tool Length | 12 in |
Details
Cutting Capacity | 1/8 in to 1-1/8 in |
Cuts | Steel |
Body Material | Steel |
Handle Material | Steel |
Cutting Action | Circular |
Handle Design | Curved Body |
Blade Material | Alloy Steel |
Standards | ASME |
Item | Tubing Cutter |
Replacement Wheel | Mfr. No. J350C |
Features | Retractable Reamer |
Product Type | Tube Cutter |
Material Application | Steel |
Maximum Cutting Capacity | 1 3/16 in |
Minimum Cutting Capacity | 3/16 in |
Replacement Blade | Mfr. No. J350C |
Description
Tubing Cutter, Product Type Tube Cutter, Material Application Steel, Cutting Action Circular, Minimum Cutting Capacity 3/16 in, Maximum Cutting Capacity 1 3/16 in, Tool Length 12 in, Body Material Steel, Blade Material Alloy Steel, Features Retractable Reamer, Handle Design Curved Body, Handle Material Steel, Replacement Blade Mfr. No. J350C, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IN-SINK-ERATOR H Wave Chrome Hot Water Dispenser-Ss Tank (H-WAVEC-SS)
- ELKAY Elkay Kit - Frz Resist Push Button (98901C)
- ZORO SELECT Nipple, 3/4 In, Thrd at One End, 3 In, 316 (T6WNE5)
- FISHER MFG L H Stem Assembly (2000-0005)
- WESTWARD Heavy Duty Pipe Cutter, 1/8-2 In (3CYV3)
- WHEELER-REX Manual Pipe Cutter, 1-1/2"-8" (5918)
- WHEELER-REX Pipe Puller, 4"-14" (4012)
- YELLOW JACKET Tubing Cutter, 1/8" to 1-1/8" Cut Cap. (60101)
- JONES STEPHENS Pipe/Tube Cutter, Auto, 1/2" (J40260)
- GENERAL WIRE 3/4 In. AutoCut Copper Tubing Cutter (ATC34)
- ZORO SELECT Tubing Cutter, PVC, Nylon, Polyethylene (AF20307)
- Proto Pipe & Tubing Cutters