Shop All Master Sets
This Product is Discontinued
Proto
Tradesman Tool Set, Plumber, 37-Pieces (Discontinued)
Mfr # JTS-0037PLUM
Zoro # G2872807
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Kit Tool 1 Pocket
- Number of Pieces 36
- Primary Application Plumbing
- Tool Families Included Cutting Tools, Drivers and Bits, Measuring and Testing Tools, Miscellaneous Tools, Pliers, Plumbing Tools, Striking and Struck Tools, Wrenches
- Tool Storage Included Yes
Product Information
- Brand Proto
- MFR # JTS-0037PLUM
- Zoro # G2872807
- UPC # 662679991067
- Country of Origin United States
- Category Master Sets
Dimensions
Drive Size | 0 |
Drive Size1 | Sockets Not Included |
Tool Storage Depth | 9 1/2 in |
Tool Storage Height | 14 1/2 in |
Tool Storage Width | 19 1/2 in |
Description
The Proto JTS-0037PLUM Tradesman Tool Set contains a comprehensive range of tools for your projects. It is designed to meet the demands of plumbers and provides the essentials you need to get the job done. This tradesman tool set comes with 37 pieces that are ideal for plumbing jobs. These include cutting, lights, measuring, pliers, screwdrivers and striking tools. The carrying case has compartments that allow you to organize your tools so they are ready when you need them. You will find standard slotted screwdrivers in both 5/16 in x 6 in and 1/4 in x 4 in sizes as well as a #1 x 3 inch and #2 x 4 inch Phillips head screwdriver. Whether you are working on plumbing projects or looking for the perfect gift for someone who does, Proto Tools' JTS-0037PLUM Tradesman Tool Set is an excellent choice.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.