Shop All Screwdriver Bits
Proto
Torsion Bit, SAE, 1/4", Hex, #3, 1", S2 Steel
Mfr # J60022
Zoro # G1099865
product price: $0.99
/ea
$0.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Hand
- Fastening Tool Tip Size #3
- Shank Style Hex
- Hex Shank Size 1/4 in
- Overall Bit Length 1 in
Product Information
- Brand Proto
- MFR # J60022
- Zoro # G1099865
- UPC # 662679561390
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #3 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Shank Size | 1/4" |
Point Size | #3 |
Overall Length | 1" |
Tip Size | #3 |
Details
Application - Tools | Hand |
Bit Style | Phillips ACR |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
For Use With | Bid Driver |
Impact Rated | No |
Item | Insert Bit |
Finish | black oxide |
SAE or Metric | SAE |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Hand, Bit Style Phillips ACR, Fastening Tool Tip Size #3, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Black Oxide, Impact Rated No, For Use With Bid Driver, Insert Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN C-Clamp, 2-1/2x1-3/8in, PK5 (2025102)
- ONSRUD Routing End Mill, Upcut, 1/4, 1 1/8, 3 (52-287)
- MORSE Band Saw Blade, 12 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C58M42-12' 6)
- WESTWARD 3/8" Drive, Metric 15mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (1EYR6)
- PROTO Torsion Bit, SAE, 1/4", Hex, #3, 1", S2 Steel (J61006)
- PROTO 1/4" Torx® Hex Insert Bit - T10 (J60508)
- PROTO 1/4" Torx® Hex Insert Bit - T20 (J60512)
- PROTO Torsion Bit, SAE, 1/4", Hex, #1, 1", S2 Steel (J60002)
- PROTO 1/4" Torx® Hex Insert Bit - T6 (J60500)
- PROTO Torsion Bit, SAE, 1/4", Hex, T27, 1", S2 Steel (J60516)
- MILWAUKEE TOOL #1 Combo-#2 Combo DBL End Bit (50-32-0215)
- Proto Screwdriver Bits