Shop All Screwdriver Bits
Proto
Torsion Bit, SAE, 1/4", Hex, #2, 1", S2 Steel
Mfr # J60010
Zoro # G7525524
$1.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Hand
- Fastening Tool Tip Size #2
- Shank Style Hex
- Hex Shank Size 1/4 in
- Overall Bit Length 1 in
Product Information
- Brand Proto
- MFR # J60010
- Zoro # G7525524
- UPC # 662679561383
- Country of Origin Canada
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Point Size | #2 |
Shank Size | 1/4" |
Overall Length | 1" |
Tip Size | #2 |
Details
Application - Tools | Hand |
Bit Style | Phillips ACR |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
Finish | black oxide |
Item | Insert Bit |
For Use With | Bid Driver |
Impact Rated | No |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Hand, Bit Style Phillips ACR, Fastening Tool Tip Size #2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Black Oxide, Impact Rated No, For Use With Bid Driver, Insert Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Knurl Wheel, M Series, LH DIAG, 1 In, 30 TPI (MDL-30-HSB-CP)
- KEO Countersink, 3 FL, 90 Deg, 1 In, Carbide (55767)
- WHEELER-REX Wheeler Rex 8 in. Aluminum Valve Wheel Wrench (8708)
- MILWAUKEE TOOL Cable Head Accessory Case (48-53-2839)
- PROTO Torsion Bit, SAE, 1/4", Hex, #2, 1", S2 Steel (J61004)
- PROTO 1/4" Torx® Hex Insert Bit - T15 (J60510)
- PROTO Torsion Bit, 1/4", Hex, T45, 1" (J60564)
- PROTO Torsion Bit, SAE, 1/4", Hex, #1, 1", S2 Steel (J60004)
- PROTO Torsion Bit, SAE, 1/4", Hex, #1, 1", S2 Steel (J60002)
- PROTO Torsion Bit, SAE, 1/4", Hex, #3, 1", S2 Steel (J61006)
- URREA Urrea Torx Tamper Resistant Insert Bit, , 1/4" Drive, T20 Tip (23022)
- Proto Screwdrivers and Nutdrivers