Shop All Screwdriver Bits
Proto
Torsion Bit, SAE, 1/4", Hex, #1, 1", S2 Steel
Mfr # J61002
Zoro # G5288035
$0.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Hand
- Fastening Tool Tip Size #1
- Shank Style Hex
- Hex Shank Size 1/4"
- Overall Bit Length 1 in
Product Information
- Brand Proto
- MFR # J61002
- Zoro # G5288035
- UPC # 662679560201
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Hex Shank Size | 1/4" |
Overall Bit Length | 1 in |
Shank Size | 1/4" |
Overall Length | 1" |
Point Size | #1 |
Tip Size | #1 |
Details
Application - Tools | Hand |
Bit Style | Square Recess |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Impact Rated | No |
Finish | black oxide |
For Use With | Bid Driver |
SAE or Metric | SAE |
Item | Insert Bit |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Hand, Bit Style Square Recess, Fastening Tool Tip Size #1, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Black Oxide, Impact Rated No, For Use With Bid Driver, Insert Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tap/Die Set, 16 Pieces (1PZ34)
- WELLER Crescent 12 Point SAE Wrench Set 6.5 and 8.25 in. L 2 pk (CX6DBS2)
- CURRENT TOOLS 4" Stainless Steel Knock-Out Punch (1589)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1803 Steam Oxide HSS RHS/RHC 1/16 (C23621)
- PROTO Torsion Bit, SAE, 1/4", Hex, #1, 1", S2 Steel (J60002)
- PROTO Torsion Bit, SAE, 1/4", Hex, #1, 1", S2 Steel (J60004)
- PROTO Torsion Bit, SAE, 1/4", Hex, #3, 1", S2 Steel (J61006)
- PROTO 1/4" Torx® Hex Insert Bit - T15 (J60510)
- PROTO Torsion Bit, SAE, 1/4", Hex, T30, 1", S2 Steel (J60518)
- PROTO Torsion Bit, SAE, 1/4", Hex, T25, 1", S2 Steel (J60514)
- EAZYPOWER Security Tee Star, Size T25, 2" (73256/B)
- Proto Screwdrivers and Nutdrivers