Shop All Micrometer Torque Wrenches
Proto
Torque Wrenches, Scale 15 to 75 ft-lb
Mfr # J6006DR
Zoro # G405929088
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Head Type Standard
- Overall Length 17 1/2 in
- Torque Measurement Type Foot-Pound, Newton-Meter
- Rotation Clockwise (+/- 4%)
Product Information
- Brand Proto
- MFR # J6006DR
- Zoro # G405929088
- UPC # 662679196035
- Country of Origin Italy
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 3/8 in |
Overall Length | 17 1/2 in |
Details
Item | Torque Wrenches |
Head Type | Standard |
Torque Measurement Type | Foot-Pound, Newton-Meter |
Rotation | Clockwise (+/- 4%) |
Ratcheting | Yes |
Secondary Scale Increments | 1 N-m |
Primary Scale Range | 15 to 75 ft-lb |
Secondary Scale Range | 20 to 102 Nm |
Calibration Certificate Included | Yes |
Primary Scale Increments | 0.5 ft-lb |
Torque Increments | 15 ft-lb |
Primary Scale Maximum Torque | 75 ft-lb |
Primary Scale Minimum Torque | 15 ft-lb |
Description
Torque Wrenches, Foot-Pound, Newton-Meter, Drive Size 3/8 in, Torque Range 15 to 75 ft-lb, Torque Increments 15 ft-lb, Primary Scale Minimum Torque 15 ft-lb, Primary Scale Maximum Torque 75 ft-lb, Standard, Ratcheting Yes, Rotation Clockwise (+/- 4 Percent)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 3 (34400901)
- CS UNITEC 6" L Aluminum Bronze Pipe Wrench (EX502-6A)
- AMPCO SAFETY TOOLS 3/4 in Drive, 1-5/8" 6 pt SAE Socket, 6 Points (DW-3/4D1-5/8)
- PROTO Locking Extension 1/2" Dr, 3 in L, 1 Pieces, Chrome (J5460-03L)
- PROTO Torque Wrench, 1/2Dr, 600-3000 in.-lb. (J6072CXCERT)
- PROTO Micrometer Torque Wrench, 1/2" Drive Size (J6013C)
- PROTO Micrometer Torque Wrench, 3/4" Drive Size (J6017B)
- PROTO Micrometer Torque Wrench, 1/2" Drive Size (J6014MC)
- PROTO Micrometer Torque Wrench, 1/4" Drive Size (J6061C)
- PROTO Micrometer Torque Wrench, 1/2" Drive Size (J6014NMC)
- STURTEVANT RICHMONT Micrometer Adjustable Torque Wrench (3 SDR 20 Nm MG)
- Proto Torque Wrenches