Shop All Micrometer Torque Wrenches
Proto
Torque Wrench, 3/8Dr, 1 in.-lb.
Mfr # J6063CXCERT
Zoro # G7547592
original price:
$302.61
5% off
new price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Head Type Standard
- Overall Length 11 1/4 in
- Includes (1) Case
- Accuracy +/-3% CW, +/-4% CCW @ 20% to 100% of Full Scale
Product Information
- Brand Proto
- MFR # J6063CXCERT
- Zoro # G7547592
- UPC # 662679080945
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 3/8 in |
Overall Length | 11 1/4 in |
Overall Width | 25/32 in |
Description
Micrometer Torque Wrench, Inch-Pound, Drive Size 3/8 in, Torque Range 40 in-lb to 200 in-lb, Torque Increments 1 in-lb, Primary Scale Minimum Torque 40 in-lb, Primary Scale Maximum Torque 200 in-lb, Standard, Ratcheting No, Rotation Clockwise and Counterclockwise, Adjustable, Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.3750 In, Black (911237500)
- LENOX Band Saw Blade, 13 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, QXP Series (89486QPB134115)
- PROTO Screwdrivers, 3/8 in Tip, Slotted Tip (JK3810RF)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B230900)
- PROTO Micrometer Torque Wrench, 3/8" Drive Size (J6006C)
- PROTO Micrometer Torque Wrench, 1/2" Drive Size (J6015C)
- PROTO Micrometer Torque Wrench, 1/2" Drive Size (J6013C)
- PROTO 1/4" Drive Fixed Head Micrometer Torque Wrench 40-200 in-lbs (J6061CXCERT)
- PROTO Micrometer Torque Wrench, 3/8" Drive Size (J6012FC)
- PROTO Micrometer Torque Wrench, 1/2" Drive Size (J6068C)
- TEKTON 1/4 Inch Drive Micrometer Torque Wrench (20-200 in.-lb.) (24320)
- Proto Torque Wrenches