Shop All Micrometer Torque Wrenches
Proto
Torque Wrench, 3/4Dr, 60-300 ft.-lb.
Mfr # J6018CXCERT
Zoro # G7490463
product price: $650.99
/ea
Free Shipping & Returns
$650.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Head Type Standard
- Overall Length 32 3/4 in
- Includes (1) Case
- Accuracy +/-3% CW, +/-4% CCW @ 20% to 100% of Full Scale
Product Information
- Brand Proto
- MFR # J6018CXCERT
- Zoro # G7490463
- UPC # 662679081041
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 3/4 in |
Overall Length | 32 3/4 in |
Overall Width | 2 5/8 in |
Description
Micrometer Torque Wrench, Foot-Pound, Drive Size 3/4 in, Torque Range 60 ft-lb to 300 ft-lb, Torque Increments 2 ft-lb, Primary Scale Minimum Torque 60 ft-lb, Primary Scale Maximum Torque 300 ft-lb, Standard, Ratcheting Yes, Rotation Clockwise and Counterclockwise, Adjustable, Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Apex T45 Insert Torx Bit, 1/4 Hex Drive (440-TX-45X)
- GREENFIELD THREADING Spiral Flute Tap Plug, 3 Flutes (367305)
- ZORO SELECT Chucking Reamer, 3/8 In., 6 Flute, HSS (13H764)
- MAYHEW Mini Prybar (MY98602)
- PROTO 1/2" Drive Ratcheting Micrometer Torque Wrench 30-150 ft-lbs (J6016C)
- PROTO Micrometer Torque Wrench, 3/8" Drive Size (J6006C)
- PROTO Micrometer Torque Wrench, H5 (JH5-6006C)
- PROTO Torque Wrench, 40-200 in.-lb., 11-7/8 in (J6064CXCERT)
- PROTO Micrometer Torque Wrench, 1/2" Drive Size (J6014MC)
- PROTO Tether Torque Wrench, 3/8 Dr, 16 to 80 Nm (J6006NMC-TT)
- PROTO Micrometer Torque Wrench, 3/4" Drive Size (J6018AB)
- Proto Torque Wrenches