Shop All Micrometer Torque Wrenches
Proto
Torque Wrench, 1/2Dr, 30-150 ft.-lb.
Mfr # J6016CXCERT
Zoro # G7529173
original price:
$323.61
13% off
new price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Head Type Standard
- Overall Length 20 1/4 in
- Includes (1) Case
- Accuracy +/-4% CW, +/-6% CCW @ 20% to 100% of Full Scale
Product Information
- Brand Proto
- MFR # J6016CXCERT
- Zoro # G7529173
- UPC # 662679081027
- Country of Origin United States
- Category Micrometer Torque Wrenches
Dimensions
Drive Size | 1/2 in |
Overall Length | 20 1/4 in |
Overall Width | 1 3/4 in |
Description
This Proto J6016CXCERT Micrometer Torque Wrench is an essential tool for your next project. It provides the accuracy you need to get the job done. The micrometer torque wrench offers both clockwise and counterclockwise rotation, which allows you to work with ease. Its 30 ft-lb to 150 ft-lb torque range means it can handle a variety of jobs. With an overall length of 20 1/4 in., this wrench will fit into small spaces where other wrenches cannot go. The alloy steel material ensures that this micrometer torque wrench is long lasting and durable. You'll want this Proto Micrometer Torque Wrench on hand for all your fastening needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Stainless steel clamping element, threaded screw, ERZ.44-SST-1/4-20-126 (ERZ-SST-p (inch sizes))
- J.W. WINCO GN506-8-M8 T-Nut Zinc (506-8-M8)
- ARTU HSS Drill Bit, 7/64", PK5 (01913)
- FLETCHER-TERRY Six-Wheel Glass Cutter (01-511)
- PROTO Torque Wrench, 1Dr, 200-1000 ft.-lb. (J6023)
- PROTO Micrometer Torque Wrench, 3/8" Drive Size (J6006MC)
- PROTO Torque Wrenches, Scale 8 to 40 ft-lb (J6004DR)
- PROTO Micrometer Torque Wrench, H4 (JH4-50FPS)
- PROTO Torque Wrenches, Scale 30 to 150 ft-lb (J6016DR)
- PROTO 1" Drive Ratcheting Micrometer Torque Wrench 140-700 ft-lbs (J6022B)
- CABLE PREP Torque Wrench, 7/16 in Dr, 0 to 40 in.-lb. (TRX-7/16-40)
- Proto Torque Wrenches