Shop All Wrench Parts
Proto
Torque Multiplier Repair Kit, 2 1/2 In Dr
Mfr # J6252RD
Zoro # G2678094
product price: $2,132.99
/ea
Free Shipping & Returns
$2,132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. No. J6252
- Type 2 1/2 in Drive
- Includes Square Drive, Pin and Two Bub Rings
- Impact Rated No
- For Use With Mfr. Model Number J6252
Product Information
- Brand Proto
- MFR # J6252RD
- Zoro # G2678094
- UPC # 662679130862
- Country of Origin Multiple
- Category Wrench Parts
Details
Item | Torque Multiplier Repair Kit |
For Use With | Mfr. No. J6252 |
Type | 2 1/2 in Drive |
Includes | Square Drive, Pin and Two Bub Rings |
Impact Rated | No |
For Use With Mfr. Model Number | J6252 |
Description
Torque Multiplier Repair Kit, For Use With Mfr. Model Number J6252, Includes Square Drive, Pin and Two Bub Rings, Type 2 1/2 in Drive, For Use With Mfr. No. J6252, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Utility Knife, Metal 4 in L (STHT10424)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 5/8 in Size, Deep Socket, black oxide (6952)
- KRAFT TOOL Round End Airplane Groover 3/4" B, 8"x24 (CC304ARE-01)
- GREENLEE Plug Set-2-4 Pvc 859-4 (859-4)
- PROTO Puller Crossarm, 2/3 Way, 5/8-12 Acme (J4208CA)
- PROTO Ret Ring Plier Tips for 5C601 (J380T)
- PROTO Ret Ring Plier Tips, 0.120 In x 0 Deg (J364-T0)
- PROTO 3-Way Crossarm Threaded 3/4" - 12 Acme (J4227CA)
- PROTO Ratchet Repair Kit for 1AF39, 1/4 Dr (J4749RK)
- PROTO Torque Multiplier Repair Kit, 1 1/2 In Dr (J6242RD)
- CENTRAL TOOLS 1/2 in. Head Kit For 97354A & 97353A (CEL8504173060-0)
- Proto Hand Tool Parts