Shop All Tool Lanyards & Tethering
Proto
Tool Shrink Loop, Fits 2 to 2 in.
Mfr # JP2R2X2LPOR
Zoro # G5353327
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- For Use With Tools
- Max. Working Load 15 lb
- Material Rubber, Steel, Webbed Nylon
- Color Black
Product Information
- Brand Proto
- MFR # JP2R2X2LPOR
- Zoro # G5353327
- UPC # 662679122775
- Country of Origin United States
- Category Tool Lanyards & Tethering
Dimensions
Length | 2 in |
Width | 2 in |
Fits Shaft Dia. | 3/4 in to 1 3/4 in |
Ring Inside Dia. | 2 in |
Fits Handle Dia. | 3/4 in |
Fits Shaft Diameter (Minimum) | 3/4 in |
Fits Handle Diameter (Maximum) | 3/4 in |
Inside Diameter Before Shrinking | 2 in |
Fits Shaft Diameter (Maximum) | 1 3/4 in |
Ring Inside Diameter | 2 in |
Description
The Proto JP2R2X2LPOR Tool Shrink Loop is designed to hold your tools securely. It is a practical and affordable way to tether your tools while you work. Made of webbed nylon, rubber and steel, the loop has a high working load limit of 15 lb. The loop fits shaft diameters from 3/4 in. to 1 3/4 in., and can be shrunk down with a heat gun to fit around your tool's handle or shaft. Its strap color comes in black, gray or red, allowing you to choose the one that best suits your preference. With an installation method using a heat gun, the loop makes it easy for you to install it on various types of tools without any hassle. When it comes to durability and affordability, the Proto JP2R2X2LPOR Tool Shrink Loop will not disappoint.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7/64" Titanium SHOCKWAVE (48-89-4604)
- GATORBACK Pro-Comfort Back Support Belt - Medium 31" - 34" (B400-M)
- REMCO Paddle Scraper without Holes, 40L, Yellow (67756)
- POWERMATIC 3In. Faceplate For Models 3520A And 4224 (6294736)
- PROTO Tool Wrist Strap Lanyard (JLANWR6LB)
- PROTO D-Ring Web Tethers, 4 in., Webbing (JDRHDOR)
- PROTO Tool Lanyard, 40 lb., 40 in., Orange (JLAN40LBD3LKSW)
- PROTO Tape Measure Sleeve, Tether, Black (JTAPESLV)
- PROTO Tether Ring, Steel, 2in. Dia. (JSR2)
- PROTO Tool Wrist Strap Lanyard Kit (JDR1)
- GEAR KEEPER Shoulder Strap, Black, Nylon, Strap (TL1-0001)
- Proto Tool Lanyards & Tethering