Shop All Tool Belts & Pouches
Proto
Tool Pouch, Tool Sheath, Tan, Leather, 1 Pockets
Mfr # J95218
Zoro # G7567332
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Tool Storage Type Included Tool Pouch
- Color Tan
- Features Tool Sheath
- For Use With Knives Up To 5 in
Product Information
- Brand Proto
- MFR # J95218
- Zoro # G7567332
- UPC # 662679500405
- Country of Origin United States
- Category Tool Belts & Pouches
Dimensions
Overall Height | 1 in |
For Maximum Tool Length | 5 in |
For Maximum Belt Width | 2 1/2 in |
Details
Item | Tool Sheath |
Material | Leather |
Tool Storage Type Included | Tool Pouch |
Color | Tan |
Features | Tool Sheath |
For Use With | Knives Up To 5 in |
Number of Pockets | 1 |
Closure Type | Snap |
Number of Inside Pockets | 1 |
Number of Outside Pockets | 0 |
Compatible with Product Type | Folding Knife |
Style | Tool Sheath |
Belt Attachment Type | Slotted |
Attachment Type | Belt Slot |
Description
Tool Sheath, Attachment Type Belt Slot, Closure Type Snap, Color Tan, Compatible with Product Type Folding Knife, For Maximum Belt Width 2 1/2 in, For Maximum Tool Length 5 in, Material Leather, Number of Inside Pockets 1, Number of Outside Pockets 0, Number of Pockets 1, Overall Height 1 in, Style Tool Sheath
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA Laser Measurer, Blue Tooth (LD-250BT)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.218 (111221800)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 2-9/16" 65MM 1887 (C25091)
- MILWAUKEE TOOL 3-1/2 in. HOLE DOZER Bi-Metal Hole Saw with Arbor (49-56-9682)
- PROTO Tool Belt, Tool Belt, Polypropylene (J95230)
- PROTO Black Ballistic Nylon 0 Pockets, JPSHS (JPSHS)
- PROTO HOLSTER HAMMER FIXED (PO95151)
- PROTO Tool Belt, Tool Belt, Tan, Leather (J95238)
- PROTO 11 POCKET TOOL POUCH (PO25TR44C)
- PROTO Tool Pouch, Tool Holster, Tan, Leather, 0 Pockets (J95151)
- GATORBACK Pro-Comfort Back Support Belt - Medium 31" - 34" (B400-M)
- Proto Tool Belts & Pouches